TIMKEN 6202-2RS | BE4QDB

TIMKEN 6202-2RS Deep Groove Ball Bearing, 35 mm Diameter

Item: BE4QDB Model: 6202-2RS
Limited Availability
€15.06 /unit
This product can only be shipped in multiples of 11
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bearing TypeBall Bearing
Bore TypeStraight
Component TypeAssembly
Lubrication HolesNo
Outer Dia. TypeCylindrical
RelubricatableNo
Retainer MaterialCold Rolled Steel
Rolling ElementBall
Row TypeSingle
Self AligningNo
Snap Ring IncludedWithout Snap Ring
TypeRadial & Deep Groove Ball Bearings

Shipping Info:

Ship weight (kg) 0.045

Product Variants

ProductModelCage MaterialBore Dia.Outside Dia.ClosureIndustry NumberBore TypeSnap Ring IncludedDynamic Load CapacityPrice
TIMKEN 6312 | AK9GQQ 6312Steel60 mm130 mmOpen-StraightWithout Snap Ring18389.371 lbs.€219.27
RFQ
TIMKEN 6206-2RS | BE2UNV 6206-2RSSteel1.181"2.441"--StraightWithout Snap Ring-€31.98
TIMKEN 6204-2RS | BE2VFU 6204-2RSSteel0.787"1.85"--StraightWithout Snap Ring-€20.31
TIMKEN 6203 | BE6TZT 6203Steel0.669"1.575"Open---2158.166 lbs.€9.56
TIMKEN 6203-RS | BE7DHA 6203-RSCold Rolled Steel17 mm40 mmSingle Contact Seal-StraightWithout Snap Ring2158.166 lbs.€18.15
TIMKEN 6201-2RS | BE7UXY 6201-2RSSteel0.472"1.26"Dual Contact Seal-StraightWithout Snap Ring1528.701 lbs.€17.99
TIMKEN 6202-C3 | BE7ZYE 6202-C3Steel0.591"1.378"--StraightWithout Snap Ring-€15.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 6202-2RS Deep Groove Ball Bearing, 35 mm Diameter
€15.06 /unit