TIMKEN 566-903B1 | BF9AVQ

TIMKEN 566-903B1 Taper Roller Bearing Cone

Item: BF9AVQ Model: 566-903B1
In Stock

Get it by Thursday, Jun 12

€2,902.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Cone
Assembly Number903B1
Assembly Width1 11/25"
Basic Number566
Bearing MaterialSteel
Bearing Number565
Bore Size2 3/4"
Bore TypeStraight
Cage MaterialSteel
ComponentAssembly
Cone Type2 Single Cones
Cup TypeDouble Cup
Dynamic Load Capacity76900 lbs.
MountedNo
Number Of Rows1
Outside Dia.5"
Precision ClassStandard
Static Load Capacity117800 lbs.
System Of MeasurementImperial
Weight4.16 Kg

Shipping Info:

Ship weight (kg) 4.1265
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)8.1

Product Variants

ProductModelCone WidthOutside Dia.Bearing NumberMountedBore SizeMax. Shaft Fillet RadiusTemperature RatingNumber Of RowsPrice
TIMKEN 29585-2 | BE8ZDP 29585-21"--No2 1/2"0.14"-65°F to +250°F1€130.59
TIMKEN 28579-2 | BE9AAX 28579-21"--No1.968"0.09"176°F to 203°F1€76.80
TIMKEN L44643-2 | BE9EWZ L44643-20.58"--No1"0.05"176°F to 203°F1€16.39
TIMKEN L68149-2 | BE9PWH L68149-20.66"--No1.378"0.14"176°F to 203°F1€33.62
TIMKEN 00050-2 | BE9YQE 00050-20.554"--No1/2"0.06"176°F to 203°F-€81.81
TIMKEN 3188S-2 | BF2TJJ 3188S-21.181"--No1 1/4"0.06"--€757.35
TIMKEN 34304-2 | BF2TJK 34304-2--------€472.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 566-903B1 Taper Roller Bearing Cone
€2,902.93 /unit