TIMKEN 566-3 | BN9JDX

TIMKEN 566-3 Taper Roller Bearing Cone

Item: BN9JDX Model: 566-3
Limited Availability
€565.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Cone
Bore Size2 3/4"
Cage MaterialStamped Steel
Cone Width1.424"
Dynamic Load Capacity44100 lbs.
FinishUncoated
Max. Shaft Fillet Radius0.14"
MountedNo
Series565 Series
Static Load Capacity58900 lbs.
TypeType TS

Shipping Info:

Ship weight (kg) 1.197

Product Variants

ProductModelCone WidthOutside Dia.Bearing NumberMountedBore SizeMax. Shaft Fillet RadiusTemperature RatingNumber Of RowsPrice
TIMKEN 29585-2 | BE8ZDP 29585-21"--No2 1/2"0.14"-65°F to +250°F1€130.59
TIMKEN 28579-2 | BE9AAX 28579-21"--No1.968"0.09"176°F to 203°F1€76.80
TIMKEN L44643-2 | BE9EWZ L44643-20.58"--No1"0.05"176°F to 203°F1€16.39
TIMKEN L68149-2 | BE9PWH L68149-20.66"--No1.378"0.14"176°F to 203°F1€33.62
TIMKEN 00050-2 | BE9YQE 00050-20.554"--No1/2"0.06"176°F to 203°F-€81.81
TIMKEN 3188S-2 | BF2TJJ 3188S-21.181"--No1 1/4"0.06"--€757.35
TIMKEN 34304-2 | BF2TJK 34304-2--------€472.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 566-3 Taper Roller Bearing Cone
€565.74 /unit