TIMKEN 410102 | AK9TCL

TIMKEN 410102 Oil Seal, 2 Inch Shaft Size, Nitrile

Item: AK9TCL Model: 410102
Limited Availability
€22.07 /unit
This product can only be shipped in multiples of 8
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Seal
Cross Section ShapeType 41
Durometer60 to 80
Inside Dia.2"
Lip MaterialNitrile
Mfr. Series410000 Series
Outside Dia.3.376"
Temp. Rating-40°F to +225°F
TypeMulti Lip
Width0.468"

Product Variants

ProductModelInside Dia.Outside Dia.Shaft Dia.MaterialColorSeal TypeFinishPrice
TIMKEN 4740 | AK4CDD 4740-------€5.35
TIMKEN 413246 | AK4DJG 4132462 3/8"3.256"-----€27.06
RFQ
TIMKEN 413247 | AK4DJH 4132472 3/8"3.376"2 3/8"--Solid-€18.19
TIMKEN 413248 | AK4DJJ 4132482 5/8"3.376"-----€20.76
TIMKEN 415138 | AK4DKA 4151384 3/4"5.756"-----€51.11
TIMKEN 415196 | AK4DKB 4151964 1/4"5.381"-----€43.44
RFQ
TIMKEN 415303 | AK4DKC 4153032 7/8"3.628"2 7/8"--Solid-€26.90
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 410102 Oil Seal, 2 Inch Shaft Size, Nitrile
€22.07 /unit