TIMKEN 29352EJ Roller Bearing, 260 mm Bore Diameter

Item: BF4JTF Model: 29352EJ
In Stock

Get it by Tuesday, Jun 17

€15,520.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bearing TypeSpherical Roller Thrust Bearing
Dynamic Load Capacity2580N
Inside Dia.260 mm
Max. Rpm790 RPM
MountedNo
Outside Dia.420 mm
Static Load Capacity8100N
System Of MeasurementMetric
Width95 mm

Shipping Info:

Ship weight (kg) 46.512
Ship height (cm)42.01
Ship length (cm)42.01
Ship width (cm)9.5

Product Variants

ProductModelOutside Dia.Bore Dia.Cage MaterialDynamic Load CapacityStatic Load CapacityMax. RpmPrice
TIMKEN 294/560EM | BF3LHY 294/560EM-------
RFQ
TIMKEN 294/600EM | BF3LHZ 294/600EM-------
RFQ
TIMKEN 294/850EJ | BF3LJA 294/850EJ-------
RFQ
TIMKEN 292/600EM | BF3MGU 292/600EM-------
RFQ
TIMKEN 29284EM | BF3MGV 29284EM------€33,559.13
TIMKEN 29426EJ | BF3MGW 29426EJ10.63"5.118" x 7.26"Steel---€6,371.67
TIMKEN 29448EJ | BF3MGX 29448EJ------€21,733.55

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 29352EJ Roller Bearing, 260 mm Bore Diameter
€15,520.20 /unit