TIMKEN 292/500EM Roller Bearing, 500 mm Bore Diameter

Item: BF3TNJ Model: 292/500EM
Limited Availability
€43,625.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
MountedNo

Shipping Info:

Ship weight (kg) 0.0675

Product Variants

ProductModelOutside Dia.Bore Dia.Cage MaterialDynamic Load CapacityStatic Load CapacityMax. RpmPrice
TIMKEN 294/560EM | BF3LHY 294/560EM-------
RFQ
TIMKEN 294/600EM | BF3LHZ 294/600EM-------
RFQ
TIMKEN 294/850EJ | BF3LJA 294/850EJ-------
RFQ
TIMKEN 292/600EM | BF3MGU 292/600EM-------
RFQ
TIMKEN 29284EM | BF3MGV 29284EM------€33,559.13
TIMKEN 29426EJ | BF3MGW 29426EJ10.63"5.118" x 7.26"Steel---€6,371.67
TIMKEN 29448EJ | BF3MGX 29448EJ------€21,733.55

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 292/500EM Roller Bearing, 500 mm Bore Diameter
€43,625.97 /unit