TIMKEN 2879-2 | BF9VRJ

TIMKEN 2879-2 Taper Roller Bearing Cone

Item: BF9VRJ Model: 2879-2
Limited Availability
€108.97 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Cone
Basic Number2879
Bore Size1 1/4"
Cage MaterialStamped Steel
ComponentCone
Dynamic Load Capacity16400 lbs.
FinishUncoated
Max. Shaft Fillet Radius0.03"
MountedNo
Number Of Rows1
Precision ClassStandard
Static Load Capacity18800 lbs.
System Of MeasurementImperial
Temperature Rating176°F to 203°F
TypeType TS
Weight0.3 Kg

Shipping Info:

Ship weight (kg) 0.297
Ship width (cm)2.39

Product Variants

ProductModelCone WidthOutside Dia.Bearing NumberMountedBore SizeMax. Shaft Fillet RadiusTemperature RatingNumber Of RowsPrice
TIMKEN 29585-2 | BE8ZDP 29585-21"--No2 1/2"0.14"-65°F to +250°F1€130.59
TIMKEN 28579-2 | BE9AAX 28579-21"--No1.968"0.09"176°F to 203°F1€76.80
TIMKEN L44643-2 | BE9EWZ L44643-20.58"--No1"0.05"176°F to 203°F1€16.39
TIMKEN L68149-2 | BE9PWH L68149-20.66"--No1.378"0.14"176°F to 203°F1€33.62
TIMKEN 00050-2 | BE9YQE 00050-20.554"--No1/2"0.06"176°F to 203°F-€81.81
TIMKEN 3188S-2 | BF2TJJ 3188S-21.181"--No1 1/4"0.06"--€757.35
TIMKEN 34304-2 | BF2TJK 34304-2--------€472.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 2879-2 Taper Roller Bearing Cone
€108.97 /unit