TIMKEN 160SCB2037A | BF8KDC

TIMKEN 160SCB2037A Straight/Round Bore Spherical Roller Bearing

Item: BF8KDC Model: 160SCB2037A
Limited Availability
€11,925.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bore TypeStraight
Inside Dia.6.299"
MountedNo
System Of MeasurementImperial
Temperature Rating392°F

Shipping Info:

Ship weight (kg) 29.97

Product Variants

ProductModelOutside Dia.Bore Dia.Cage MaterialDynamic Load CapacityStatic Load CapacityTypeBore TypePrice
TIMKEN 23326EMW33W49C4 | BF3EVF 23326EMW33W49C411.024"5.118"Brass302000 lbs.359000 lbs.Type EMStraight€5,701.70
TIMKEN 23322EMW33W22C7 | BF3MDE 23322EMW33W22C79.449"-Brass220000 lbs.243000 lbs.-Straight€3,106.73
TIMKEN C-9691-A | BF3YAJ C-9691-A-------€1,007.34
TIMKEN 24034EJW841 | BF3ZVJ 24034EJW841260 mm-Steel233000 lbs.354000 lbs.Type EJStraight€4,287.58
TIMKEN 22220EMW22C3 | BF4HPF 22220EMW22C3180 mm-Brass97700 lbs.113000 lbs.Type EMStraight€1,065.61
TIMKEN 22336EMBW33W22C3 | BF4HVC 22336EMBW33W22C3380 mm-Brass491000 lbs.584000 lbs.Type EMBStraight-
RFQ
TIMKEN 23332EMBW33W47W22C4 | BF4JHA 23332EMBW33W47W22C4340 mm-Brass449000 lbs.568000 lbs.Type EMBStraight€6,586.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 160SCB2037A Straight/Round Bore Spherical Roller Bearing
€11,925.10 /unit