TIMKEN 12X30X7-R2LS32-V | BC6WEL

TIMKEN 12X30X7-R2LS32-V Oil Seal, 12 mm Shaft Size, Viton

Item: BC6WEL Model: 12X30X7-R2LS32-V
Limited Availability
€12.55 /unit
This product can only be shipped in multiples of 14
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Seal

Shipping Info:

Ship weight (kg) 0.0045

Product Variants

ProductModelInside Dia.Outside Dia.TypeShaft Dia.Seal TypePrice
TIMKEN 38X80X8-R2LS32-S | BC6JYQ 38X80X8-R2LS32-S-----€7.33
RFQ
TIMKEN 30X52X8-R2LS32-S | BC6KHP 30X52X8-R2LS32-S30 mm52 mmMulti Lip Metric Small Bore--€5.87
RFQ
TIMKEN 30X47X7-R2LS32-S | BC6LQG 30X47X7-R2LS32-S30 mm47 mmMulti Lip Metric Small Bore--€7.77
RFQ
TIMKEN 8X12X3-R2LS32-S | BC6PYU 8X12X3-R2LS32-S-----€2.77
RFQ
TIMKEN 30X72X10-R2LS32-S | BC6QAP 30X72X10-R2LS32-S-----€6.02
RFQ
TIMKEN 11X22X6-R2LS32-V | BC6QAV 11X22X6-R2LS32-V-----€14.40
RFQ
TIMKEN 10X17X3-R2LS32-S | BC6QAX 10X17X3-R2LS32-S-----€3.63
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 12X30X7-R2LS32-V Oil Seal, 12 mm Shaft Size, Viton
€12.55 /unit