TIMKEN 006-11520A | AZ2QTK

TIMKEN 006-11520A Idler Pulley Unit, 0.49 Inch Width

Item: AZ2QTK Model: 006-11520A
Limited Availability
€184.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIdler Pulley
Bearing TypeBall Bearing
Belt SeriesA, B, C, D Series
Belt Width1 1/4"
Bore Size0.394"
Face Width0.748"
Length Thru Bore18/25"
MaterialSteel
No. Of Grooves1
Outside Dia.3"
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelTypePrice
TIMKEN 010-10874 | AZ2QLU 010-10874V-Belt€144.63
TIMKEN 010-10601 | AZ2QLW 010-10601Flat Belt€90.60
TIMKEN 008-10482 | AZ2QLX 008-10482V-Belt€82.75
TIMKEN 006-11581A | AZ2QLY 006-11581A-€239.46
TIMKEN 010-10482 | AZ2QMA 010-10482V-Belt€126.47
TIMKEN 008-10483 | AZ2QMB 008-10483Flat Belt€101.64
TIMKEN 010-10731 | AZ2QMC 010-10731Flat Belt€126.02

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 006-11520A Idler Pulley Unit, 0.49 Inch Width
€184.05 /unit