TIMKEN 010-10874 | AZ2QLU

TIMKEN 010-10874 Idler Pulley Unit, 0.5 Inch Width

Item: AZ2QLU Model: 010-10874
Limited Availability
€144.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIdler Pulley
Bearing TypeBall Bearing
Belt SeriesA, B, C, D Series
Belt Width1 1/4"
Bore Size0.62"
Face Width7/8"
For Use WithA Belt
Length Thru Bore18/25"
MaterialSteel
No. Of Grooves1
Outside Dia.4"
System Of MeasurementMetric
TypeV-Belt
Weight0.358 Kg

Shipping Info:

Ship weight (kg) 0.432
Ship length (cm)10.16
Ship width (cm)10.16

Product Variants

ProductModelTypePrice
TIMKEN 010-10601 | AZ2QLW 010-10601Flat Belt€90.60
TIMKEN 008-10482 | AZ2QLX 008-10482V-Belt€82.75
TIMKEN 006-11581A | AZ2QLY 006-11581A-€239.46
TIMKEN 010-10482 | AZ2QMA 010-10482V-Belt€126.47
TIMKEN 008-10483 | AZ2QMB 008-10483Flat Belt€101.64
TIMKEN 010-10731 | AZ2QMC 010-10731Flat Belt€126.02
TIMKEN 010-10650 | AZ2QMD 010-10650Flat Belt€113.27

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 010-10874 Idler Pulley Unit, 0.5 Inch Width
€144.63 /unit