TICO TP-031166 Anti Vibration Pad, 1200mm Length, 600mm Width, 12.5mm Thickness | CJ6QDL

TICO TP-031166 Anti Vibration Pad, 1200mm Length, 600mm Width, 12.5mm Thickness

Item: CJ6QDL Model: TP-031166
Limited Availability
€211.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad
Length1200 mm
Load Capacity0.5 mN/sq. m
Pad Thickness12.5 mm
Temperature Range-40°C to +100°C
Width600 mm

Product Variants

ProductModelTemperature RangePad ThicknessLoad CapacityPrice
TICO TP-03100X Anti Vibration Pad, 1200mm Length, 25mm Width, 12.5mm Thickness | CJ6QDD TP-03100X-40°C to +100°C12.5 mm0.5 mN/sq. m€16.47
RFQ
TICO TP-031026 Anti Vibration Pad, 1200mm Length, 50mm Width, 12.5mm Thickness | CJ6QDE TP-031026-40°C to +100°C12.5 mm0.5 mN/sq. m€27.63
RFQ
TICO TP-031042 Anti Vibration Pad, 1200mm Length, 75mm Width, 12.5mm Thickness | CJ6QDF TP-031042-40°C to +100°C12.5 mm0.5 mN/sq. m€35.71
RFQ
TICO TP-031069 Anti Vibration Pad, 1200mm Length, 100mm Width, 12.5mm Thickness | CJ6QDG TP-031069-40°C to +100°C12.5 mm0.5 mN/sq. m€42.42
RFQ
TICO TP-031085 Anti Vibration Pad, 1200mm Length, 125mm Width, 12.5mm Thickness | CJ6QDH TP-031085-40°C to +100°C12.5 mm0.5 mN/sq. m€53.14
RFQ
TICO TP-031107 Anti Vibration Pad, 1200mm Length, 150mm Width, 12.5mm Thickness | CJ6QDJ TP-031107-40°C to +100°C12.5 mm0.5 mN/sq. m€63.62
RFQ
TICO TP-031123 Anti Vibration Pad, 1200mm Length, 300mm Width, 12.5mm Thickness | CJ6QDK TP-031123-40°C to +100°C12.5 mm0.5 mN/sq. m€114.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TICO TP-031166 Anti Vibration Pad, 1200mm Length, 600mm Width, 12.5mm Thickness
€211.42 /unit