Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HELICOIL 7552-3 Prewinder Thread Insert, 10-32 Thread Size | CH3VGA

HELICOIL 7552-3 Pre-Winder, 10-32 Thread Size, Steel, II, Fine

Item: CH3VGA Model: 7552-3Cross Ref: 4CZL1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€304.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Winder
Insert TypeFree Running And Locking
MaterialSteel
System Of MeasurementImperial
Thread Size#10-32
Thread TypeFine
TypeII

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)22.61
Ship length (cm)5.84
Ship width (cm)1.52
Country of OriginUS

Product Variants

ProductModelUse WithThread TypeInsert TypeNut StyleThread SizeMaterialPrice
MARSON 34616 Mandrel Nosepiece 10-32 Steel | AA9CVB 1CJL9 346164BB23---#10-32Steel€29.29
MARSON 39257 Mandrel 10-32 Steel | AA9CVQ 1CJP4 392575JK71---#10-32Steel€10.50
RECOIL TCIF-3 Threaded Insert Tool | AB9GRX 2DA20 2KPHF-3----#10-32Steel€498.33
POWERCOIL 3534-10GHIP Insert Install Tool Prewinder 10-32 | AE7DYM 5XAR0 3534-10GHIPWire Thread Inserts---#10-32Steel€144.01
GRAINGER FL5-HS-1032R Riv-float(r) Hand Tool 2.5 Inch 10-32 | AG2TZK 32FX65 FL5-HS-1032RRivet Nuts---#10-32Steel€269.76
GRAINGER FL5-HS-1032SR Riv-float(r) Hand Tool 2.50 Inch 10-32 | AG2TZT 32FX72 FL5-HS-1032SRRivet Nuts---#10-32Steel€269.76
GRAINGER HS-1032 Head Set 1.75 Inch 10-32 Ssg-802 | AG2UAE 32FX83 HS-1032Rivet Nuts---#10-32Steel€168.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7552-3 Pre-Winder, 10-32 Thread Size, Steel, II, Fine
€304.70 /unit