Flat Shipping

Flat Shipping at €24.99 + VAT

THYSSENKRUPP MATERIALS CUREC00219 Flat Stock Copper 110 3/4 x 2 3 ft L | AB8WZT 2ABA4

THYSSENKRUPP MATERIALS CUREC00219 Flat Stock, Copper, 110 Alloy, 3/4 x 2 Inch Size, 3 Ft. Length

Item: AB8WZT Model: CUREC00219Cross Ref: 2ABA4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€363.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Alloy Type110
FinishMill
GradeGrade 110
Hardness ScaleRB
Length3 ft.
Length Tolerance-1" to +1"
MaterialCopper
TemperHard
Thickness3/4"
Thickness Tolerance-0.005" to +0.005"
TypeGeneral Purpose
Typical Tensile Strength48000 psi
Typical Yield Strength44000 psi
Width2"
Width Tolerance-0.012" to +0.012"
FabricationCold Finished
Heat TreatableYes
Heat TreatmentAnnealed
Material GradeGrade 110
Mechanical FinishMill
Nominal Size (wxl)2" x 36"
Overall Length36"
Overall Width2"
Rockwell HardnessB66
StandardsASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
Tensile Strength48000 psi
Yield Strength44000 psi

Shipping Info:

Ship weight (kg) 7.8255
Ship height (cm)2.03
Ship length (cm)91.44
Ship width (cm)5.08
HS code7409901060
Country of OriginUS

Product Variants

ProductModelThicknessMaterialThickness ToleranceTypical Yield StrengthFinishPrice
THYSSENKRUPP MATERIALS CUREC00302 Flat Stock Copper 110 1/4 x 1/2" 3 ft | AA9XJV 1HLG4 CUREC003021/4"Copper-0.005" to +0.005"44000 psiMill€28.16
THYSSENKRUPP MATERIALS CUREC00054 Flat Stock Copper 110 1/4 x 3/4" 3 ft | AA9XJW 1HLG5 CUREC000541/4"Copper-0.005" to +0.005"44000 psiMill€59.50
THYSSENKRUPP MATERIALS CUREC00229 Flat Stock Copper 110 1/4 x 1" 3 ft L | AA9XJX 1HLG6 CUREC002291/4"Copper-0.005" to +0.005"44000 psiMill€50.26
THYSSENKRUPP MATERIALS CUREC01226 Flat Stock Copper 110 3/16 x 3" 3 ft L | AA9ZXK 1KA65 CUREC012260.188"Copper-0.005" to +0.005"44000 psiMill€114.03
THYSSENKRUPP MATERIALS CUREC00239 Flat Stock Copper 110 3/16 x 4" 3 ft L | AA9ZXL 1KA67 CUREC002390.188"Copper-0.005" to +0.005"44000 psiMill€219.13
THYSSENKRUPP MATERIALS CUREC00149 Flat Stock Copper 110 3/16 x 3/4" 6 ft | AA9ZXN 1KA71 CUREC001490.188"Copper-0.005" to +0.005"44000 psiMill€69.00
RFQ
THYSSENKRUPP MATERIALS CUREC00030 Flat Stock Copper 110 3/16 x 1" 6 ft L | AA9ZXP 1KA75 CUREC000300.188"Copper-0.005" to +0.005"44000 psiMill€80.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THYSSENKRUPP MATERIALS CUREC00219 Flat Stock, Copper, 110 Alloy, 3/4 x 2 Inch Size, 3 Ft. Length
€363.45 /unit