Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05051273002 Esd Multi-bit Non-magnetic Screwdriver | AE8END 6CRV6

WERA TOOLS 05051273001 Esd Multi-bit Non-magnetic Screwdriver

Item: AE8END Model: 05051273001Cross Ref: 6CRV6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemESD Multi-Bit Screwdriver
ApplicationsElectronics
Bit Retainer TypeQuick Change
Bit StyleSingle Ended
Drive Size1/4"
Driver TypeHandle Only
FinishMatte
Handle DesignErgonomic
Number Of Pieces1
Primary ApplicationElectronics
RatchetingNo
Shank MaterialStainless Steel
Shank TypeSolid
Tether CapableNot Tether Capable
Bit MaterialAlloy Steel
Bit StorageNone
Container TypeNone
Corrosion ResistantNo
Esd SafeYes
Grip StyleErgonomic
Handle MaterialPlastic
Handle TypeMolded
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-sparkingNo
Number Of Bits0
Number Of Tips0
Overall Length90 mm
Replaceable ShankYes
Sizes IncludedHandle Only
StandardsDIN EN 61340-5-1, DIN ISO 1173-C6.3 AND E 6.3 (ISO 1173)
Tether ReadyNo
Tip SizeHandle Only
Tip StyleHandle Only

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.2
Ship length (cm)9
Ship width (cm)2.2
HS code8205400000
Country of OriginCZ

Product Variants

ProductModelBit Retainer TypeRatchetingDrive SizeOverall LengthShank MaterialNumber Of PiecesPrimary ApplicationHandle DesignPrice
WERA 05051464003 Esd Multi-bit Non-magnetic Screwdriver | AE8ENE 6CRV7 05051464001Quick ChangeNo1/4"4 5/8"Stainless Steel1ElectronicsErgonomic€24.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05051273001 Esd Multi-bit Non-magnetic Screwdriver
€36.23 /unit