Flat Shipping

Flat Shipping at €24.99 + VAT

THYSSENKRUPP MATERIALS CURD00742 Rod Copper 110 1.25 Dia x 3 ft L | AB8WRR 2AAF6

THYSSENKRUPP MATERIALS CURD00742 Rod Copper 110 1.25 Dia x 3 ft L

Item: AB8WRR Model: CURD00742Cross Ref: 2AAF6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€379.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type110
Diameter1 1/4"
Diameter Tolerance-0.005" to +0.005"
FinishMill
GradeGrade 110
Hardness ScaleRB
Length3 ft.
Length Tolerance-1" to +1"
MaterialCopper
TemperHard
Tensile Strength48000 psi
TypeGeneral Purpose
Yield Strength44000 psi
Heat TreatableYes
Heat TreatmentAnnealed
Material GradeGrade 110
Mechanical FinishMill
Outside Diameter1 1/4"
Outside Diameter Tolerance+/-0.005"
Overall Length36"
Rockwell HardnessB66
ShapeRod
StandardsASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 6.399
Ship height (cm)3.3
Ship length (cm)91.44
Ship width (cm)3.3
HS code7407295000
Country of OriginUS

Product Variants

ProductModelLength ToleranceGradeTemperYield StrengthTensile StrengthMaterialAlloy TypeFinishPrice
THYSSENKRUPP MATERIALS CURD00105 Rod Copper 110 1.5 Diameter x 3 feet Length | AB8WRT 2AAF7 CURD00105-1" to +1"Grade 110Hard44000 psi48000 psiCopper110Mill€370.02
THYSSENKRUPP MATERIALS CURD00760 Rod Copper 110 1.75 Dia x 3 ft L | AB8WRU 2AAF8 CURD00760-1" to +1"Grade 110Hard44000 psi48000 psiCopper110Mill€544.24
THYSSENKRUPP MATERIALS CURD00256 Rod Copper 110 3/8 Diameter x 6 Feet Length | AB8WRW 2AAG3 CURD00256-3" to +3"Grade 110Hard44000 psi48000 psiCopper110Mill€63.10
RFQ
THYSSENKRUPP MATERIALS CURD01339 Rod Copper 110 3/4 Diameter x 1 feet Length | AB8WZX 2ABA9 CURD01339-0.25" to +0.25"Grade 110Hard44000 psi48000 psiCopper110Mill€50.28
THYSSENKRUPP MATERIALS CURD01339 Rod Copper 110 3/4 Diameter x 6 feet Length | AB8XAB 2ABB4 CURD01339-3" to +3"Grade 110Hard44000 psi48000 psiCopper110Mill€174.30
RFQ
THYSSENKRUPP MATERIALS CURD00742 Rod Copper 110 1.25 Dia x 6 ft L | AB8XAE 2ABB7 CURD00742-3" to +3"Grade 110Hard44000 psi48000 psiCopper110Mill€459.18
RFQ
THYSSENKRUPP MATERIALS CURD00105 Rod Copper 110 1.5 Diameter x 6 feet Length | AB8XAF 2ABB8 CURD00105-3" to +3"Grade 110Hard44000 psi48000 psiCopper110Mill€670.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THYSSENKRUPP MATERIALS CURD00742 Rod Copper 110 1.25 Dia x 3 ft L
€379.46 /unit