THOMAS & BETTS KN18-110-20FD-T Female Disconnect, 22-18 AWG Wire Size, Pack Of 3000

Item: BK9JMU Model: KN18-110-20FD-T
Limited Availability
€0.95 /unit
This product can only be shipped in multiples of 3000
Request a Quote

Payment

Delivery

Product Specifications:

ItemFerrule

Shipping Info:

Ship height (cm)6.99
Ship length (cm)58.42
Ship width (cm)58.42
Country of OriginCN

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 1455 Ferrule, Insulated, #20 Awg Wire, 0.5 Sq.-Mm | 3083183 14551455€6.83
RFQ
THOMAS & BETTS 1454 Ferrule, Old Din, Insulated, 1.75 Sq.-Mm Wire | 3083185 14541454€4.73
THOMAS & BETTS 1456 Ferrule, Insulated, #20 Awg Wire, 0.5 Sq.-Mm | 3083191 14561456€11.20
RFQ
THOMAS & BETTS KN18-10BL-M Ferrule, Gray, Insulated, #18 Awg Wire, 0.75 Sq.-Mm | 3090398 KN18-10BL-MKN18-10BL-M€1.31
RFQ
THOMAS & BETTS KN18-14R-M Ferrule, 4/0 Awg Wire, 1.57 Inch Size, Non-Insulated | 3090402 KN18-14R-MKN18-14R-M€1.19
RFQ
THOMAS & BETTS KN18-110-32FD-M Ferrule, Non-Insulated, 1/0 Awg Wire, 50 Sq.-Mm Wire | 3090406 KN18-110-32FD-MKN18-110-32FD-M€0.75
RFQ
THOMAS & BETTS KN18-10F-M Ferrule, Old Din, Gray, Insulated, 26 Awg Wire | 3090407 KN18-10F-MKN18-10F-M€0.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS KN18-110-20FD-T Female Disconnect, 22-18 AWG Wire Size, Pack Of 3000
€0.95 /unit