THOMAS & BETTS F2036-KIT-65 Insulated Nylon Ferrule for Wire Size 14, Wire Size 2.5 mm2, Length 0.748 Inch, Blue

Item: BK9FQY Model: F2036-KIT-65
Limited Availability
€32.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCopper 1-Hole Lug

Shipping Info:

Ship height (cm)5.54
Ship length (cm)19.25
Ship width (cm)13.97
Country of OriginDE

Product Variants

ProductModelMPNPrice
THOMAS & BETTS ETACOVS02HD-120 Copper Compression Connector | 3088782 ETACOVS02HD-120ETACOVS02HD-120€89.79
RFQ
THOMAS & BETTS F2033-KIT-130 Copper Compression Connector | 3088888 F2033-KIT-130F2033-KIT-130€52.45
RFQ
THOMAS & BETTS F2041-KIT-20 Copper Compression Connector | 3088893 F2041-KIT-20F2041-KIT-20€19.54
RFQ
THOMAS & BETTS F2039-KIT-20 Copper Compression Connector | 3088895 F2039-KIT-20F2039-KIT-20€17.80
RFQ
THOMAS & BETTS GSB058SP Copper Compression Connector | 3089364 GSB058SPGSB058SP€2.59
RFQ
THOMAS & BETTS GSB128X Copper Compression Connector | 3089393 GSB128XGSB128X€1.62
RFQ
THOMAS & BETTS GSB175X Copper Compression Connector | 3089405 GSB175XGSB175X€2.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS F2036-KIT-65 Insulated Nylon Ferrule for Wire Size 14, Wire Size 2.5 mm2, Length 0.748 Inch, Blue
€32.85 /unit