Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 54868BE | BK8ZQD

THOMAS & BETTS 54868BE Copper Two Hole Lug, Long Barrel, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Pack Of 10

Item: BK8ZQD Model: 54868BECross Ref: 22DF31
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Barrel SizeLong
Color CodeYellow
Die Code62
For Conductor MaterialCopper
For Stud Size1/2"
For Wire TypeStranded
Hole Center To Center1 3/4"
Inspection HoleNo
MaterialCopper
Maximum Voltage35 kV AC
Maximum Wire Size250 kcmil
Number Of Holes2
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)11.43
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54868BE Copper Two Hole Lug, Long Barrel, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Pack Of 10
€45.61 /unit