THOMAS & BETTS 54852BEPHBS Copper Two Hole Lug, Long Barrel, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Pack Of 50

Item: BK8ZKF Model: 54852BEPHBS
Limited Availability
€24.41 /unit
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector

Shipping Info:

Ship height (cm)5.72
Ship length (cm)8.26
Ship width (cm)6.99
Country of OriginMX

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 256-1015PHBS Cord Connector, Aluminum, 3/4 Inch Size, 90 Deg. Bend | 3083596 256-1015PHBS256-1015PHBS€47.22
RFQ
THOMAS & BETTS 256-1225PHBS Cord Connector, 3/8 Inch Size, 0.15 To 0.3 Inch Range | 3083605 256-1225PHBS256-1225PHBS€24.41
RFQ
THOMAS & BETTS 2922 Guan Body/Cover, 3/4 Inch Size, 2-1/2 Inch Outer Dia. | 3083861 29222922€15.60
THOMAS & BETTS 2942AL | BK8WDT 2942AL2942AL€26.38
THOMAS & BETTS 31005UAL Cord Connector, Stainless Steel, 1 Inch Size | 3084006 31005UAL31005UAL€37.48
RFQ
THOMAS & BETTS 31007TP Cord Connector, 1 Inch Size, 0.25 To 0.375 Inch Range | 3084008 31007TP31007TP€62.35
RFQ
THOMAS & BETTS 31007UAL Cord Connector, 40 Iso Thread, Gray, Plastic | 3084009 31007UAL31007UAL€54.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54852BEPHBS Copper Two Hole Lug, Long Barrel, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Pack Of 50
€24.41 /unit