DAYTON 7K297 Blower With Drive Package 208-230/460 Volt | AF3NAA

DAYTON 7K297 Blower With Drive Package 208-230/460 Volt

Item: AF3NAA Model: 7K297
In Stock

Get it by Tuesday, Jun 10

€5,849.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm803 RPM
Cfm @ 3.000-in. Sp7350 CFM
Dba @ 5 Ft.77 dBA
Depth38"
Footnotes# Motor Overload Condition
Full Load Amps20.6-18.7/9.3A
Height44"
Housing FinishBaked Polyester Epoxy
Housing MaterialSteel
Hz60 Hz
Inlet Dia.23 7/8"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Motor Enclosure DesignOpen Dripproof
Motor Frame213T
Motor Hp7 1/2 hp
Motor Rpm1740 RPM
Outlet Height24"
Outlet Width17 3/8"
Phase3
RotationCW
Shaft Dia.1.188"
Sound Level77 dBA
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.22 1/4"
Wheel MaterialSteel
Wheel Width11.281"
Width44"
Airflow @ 3.000 In Sp7350 CFM
AssemblyUnassembled
Current18.5/9.2A
Drive TypeBelt Drive
Housing ColorGray
Housing Depth38"
Housing Height44"
Housing Material FinishBaked Enamel
IncludesWeatherproof Drive Cover
Inlet Diameter23 7/8"
Maximum Fan Speed803 RPM
Motor EnclosureOpen Dripproof
Motor Speed1770 RPM
Oem ReplacementNo
Outlet ShapeRectangular
Outlet TypeNon Flanged
Overall Depth38"
Overall Height44"
Overall Width44"
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter22 1/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 232.5105
Ship height (cm)111.76
Ship length (cm)96.52
Ship width (cm)111.76
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K297 Blower With Drive Package 208-230/460 Volt
€5,849.29 /unit