Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 54513 | BK8ZAT

THOMAS & BETTS 54513 Copper Two Way Splice Connector, Max 35kV, Wire Size 250 kcmil, Pack Of 10

Item: BK8ZAT Model: 54513Cross Ref: 3LM22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShort Barrel Splice
Barrel FinishTin Plated
Barrel Od0.77"
Barrel SizeStandard
Color CodeYellow
Compatible With Product TypeCopper Conductor
Contact FinishTin
Contact MaterialCopper
Die Code62
For Conductor MaterialCopper
For Wire TypeClass G, H, I, K, M
MaterialCopper
Maximum Conductors1
Maximum Operating Temperature194°F
Maximum Voltage35 kV
Maximum Wire Insulation Diameter0.77"
Maximum Wire Size250 kcmil
Minimum Wire Size250 kcmil
Number Of Crimps1
Overall Length2.25"
Rohs CompliantYes
Seam StyleSeamless
Special FeaturesEasy To Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost, Two-Way Connectors Provide High Pullout Values
StandardsCSA CERTIFIED, UL LISTED
Termination StyleCrimp

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.84
Ship length (cm)8.38
Ship width (cm)7.11
Country of OriginMX

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 54507 | BK8YZY 5450754507€13.53
THOMAS & BETTS 54505 | BK8ZAA 5450554505€8.36
THOMAS & BETTS 54506 | BK8ZAB 5450654506€10.13
THOMAS & BETTS 54504 | BK8ZAD 5450454504€4.76
THOMAS & BETTS 54509 | BK8ZAE 5450954509€19.39
THOMAS & BETTS 54508 | BK8ZAK 5450854508€14.36
THOMAS & BETTS 54511 | BK8ZAM 5451154511€19.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54513 Copper Two Way Splice Connector, Max 35kV, Wire Size 250 kcmil, Pack Of 10
€42.16 /unit