Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 54506 | BK8ZAB

THOMAS & BETTS 54506 Copper Two Way Splice Connector, Max 35kV, Wire Size 4 AWG 29, Pack Of 50

Item: BK8ZAB Model: 54506Cross Ref: 3LM15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.73 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShort Barrel Splice
Barrel FinishTin Plated
Barrel Od0.37"
Color CodeGray
Contact MaterialCopper
For Conductor MaterialCopper
MaterialCopper
Overall Length1"
Seam StyleSeamless
Special FeaturesEasy To Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost, Two-Way Connectors Provide High Pullout Values
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.84
Ship length (cm)8.38
Ship width (cm)7.11
Country of OriginMX

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 54507 | BK8YZY 5450754507€13.53
THOMAS & BETTS 54505 | BK8ZAA 5450554505€8.36
THOMAS & BETTS 54504 | BK8ZAD 5450454504€4.76
THOMAS & BETTS 54509 | BK8ZAE 5450954509€19.39
THOMAS & BETTS 54508 | BK8ZAK 5450854508€14.36
THOMAS & BETTS 54511 | BK8ZAM 5451154511€19.51
THOMAS & BETTS 54512 | BK8ZAN 5451254512€17.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54506 Copper Two Way Splice Connector, Max 35kV, Wire Size 4 AWG 29, Pack Of 50
€10.73 /unit