Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 54142-TB | BK8YGE

THOMAS & BETTS 54142-TB Copper One Hole Lug, Standard Barrel, 5/16 Inch Bolt Size, Tin Plated, Pack Of 25

Item: BK8YGE Model: 54142-TBCross Ref: 22DF02
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Color CodeBrown
For Conductor MaterialCopper
For Wire TypeStranded
Inspection HoleYes
MaterialCopper
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)5.84
Ship length (cm)8.38
Ship width (cm)7.11
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54142-TB Copper One Hole Lug, Standard Barrel, 5/16 Inch Bolt Size, Tin Plated, Pack Of 25
€14.66 /unit