Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D FHL36060 Circuit Breaker Feed-thru 60 Amp 600vac 3p 25kaic@480v | AG8NQC

SQUARE D FHL36060 Circuit Breaker Feed-thru 60 Amp 600vac 3p 25kaic@480v

Item: AG8NQC Model: FHL36060
In Stock : 2 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,437.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating25 kAIC @ 480V
Frame TypeFHL
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.169
Ship height (cm)13.21
Ship length (cm)19.3
Ship width (cm)13.72

Product Variants

ProductModelNumber Of PolesAmpsFrame TypeVoltage TypeVoltageAic RatingPrice
SQUARE D FHL26015 Circuit Breaker Feed-thru 15 Amp 600vac 2p 25kaic@480v | AG8NPG FHL260152-FHLAC600V25 kAIC @ 480V-
RFQ
SQUARE D FHL26020 Circuit Breaker Feed-thru 20 Amp 600vac 2p 25kaic@480v | AG8NPH FHL260202-FHLAC600V25 kAIC @ 480V-
RFQ
SQUARE D FHL26030 Circuit Breaker Feed-thru 30 Amp 600vac 2p 25kaic@480v | AG8NPJ FHL260302-FHLAC600V25 kAIC @ 480V€808.89
SQUARE D FHL26040 Circuit Breaker Feed-thru 40 Amp 600vac 2p 25kaic@480v | AG8NPK FHL260402-FHLAC600V25 kAIC @ 480V-
RFQ
SQUARE D FHL26050 Circuit Breaker Feed-thru 50 Amp 600vac 2p 25kaic@480v | AG8NPL FHL260502-FHLAC600V25 kAIC @ 480V-
RFQ
SQUARE D FHL26060 Circuit Breaker Feed-thru 60 Amp 600vac 2p 25kaic@480v | AG8NPM FHL260602-FHLAC600V25 kAIC @ 480V€808.89
SQUARE D FHL26070 Circuit Breaker Feed-thru 70 Amp 600vac 2p 25kaic@480v | AG8NPN FHL260702-FHLAC600V25 kAIC @ 480V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FHL36060 Circuit Breaker Feed-thru 60 Amp 600vac 3p 25kaic@480v
€1,437.13 /unit