Flat Shipping

Flat Shipping at €24.99 + VAT

THK HSR15-460L Linear Guide Rail, HSR, Nom. Rail Size, 15, 460 mm Overall Length, Steel | CU6LPD

THK HSR15-460L Linear Guide Rail, 15 Nom. Rail Size, 460 mm Overall Length, Steel

Item: CU6LPD Model: HSR15-460LCross Ref: 800XT6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€343.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide Rail
Agency ComplianceCalifornia Prop 65 Compliant
For Use WithStandard Ball Guides
MaterialSteel
Mounting Hole Center To Center60 mm
Mounting Hole From Shaft End20 mm
Nominal Rail Size15
Overall Height15 mm
Overall Length460 mm
Overall Width15 mm
System Of MeasurementMetric
Rail MaterialCarbon Steel
TypeProfile

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)1.5
Ship length (cm)46
Ship width (cm)1.5
Country of OriginUS

Product Variants

ProductModelNominal Rail SizeOverall LengthOverall WidthOverall HeightMounting Hole Center To CenterMaterialMounting Hole From Shaft EndPrice
THK HRW27-160L Linear Guide Rail, HRW, Nom. Rail Size, 27, 160 mm Overall Length, Steel | CU6LNX HRW27-160L27160 mm42 mm15 mm60 mmSteel20 mm€246.43
THK HRW27-3000L Linear Guide Rail, HRW, Nom. Rail Size, 27, 3000 mm Overall Length, Steel | CU6LNY HRW27-3000L273000 mm42 mm15 mm60 mmSteel20 mm€3,712.15
THK HRW35-280L Linear Guide Rail, HRW, Nom. Rail Size, 35, 280 mm Overall Length, Steel | CU6LNZ HRW35-280L35280 mm69 mm19 mm80 mmSteel20 mm€474.78
THK HRW35-3000L Linear Guide Rail, HRW, Nom. Rail Size, 35, 3000 mm Overall Length, Steel | CU6LPA HRW35-3000L353000 mm69 mm19 mm80 mmSteel20 mm€3,982.96
THK HSR15-160L Linear Guide Rail, HSR, Nom. Rail Size, 15, 160 mm Overall Length, Steel | CU6LPB HSR15-160L15160 mm15 mm15 mm60 mmSteel20 mm€134.29
THK HSR15-220L Linear Guide Rail, HSR, Nom. Rail Size, 15, 220 mm Overall Length, Steel | CU6LPC HSR15-220L15220 mm15 mm15 mm60 mmSteel20 mm€181.84
THK HSR15-520L Linear Guide Rail, HSR, Nom. Rail Size, 15, 520 mm Overall Length, Steel | CU6LPE HSR15-520L15520 mm15 mm15 mm60 mmSteel20 mm€596.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THK HSR15-460L Linear Guide Rail, 15 Nom. Rail Size, 460 mm Overall Length, Steel
€343.47 /unit