Flat Shipping

Flat Shipping at €24.99 + VAT

THK HRW21CA1UU Linear Guide Carriage, HRW-CA, 37 mm Rail Wd, Flanged Carriage, End Seal | CU6LJY

THK HRW21CA1UU Linear Guide Carriage, HRW-CA, 37 mm Rail Wd, Flanged Carriage, End Seal

Item: CU6LJY Model: HRW21CA1UUCross Ref: 800XX4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€557.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage
Agency ComplianceCalifornia Prop 65 Compliant
Carriage Length58.8 mm
Carriage TypeBall
Carriage Width68 mm
Dynamic Load Capacity8.02 kN
FeaturesEnd Seal
For Rail Width37 mm
For Use WithProfile Rail
Linear Guide DesignFlanged Carriage
SeriesHRW Wide Rail Guide Series
Slide Height21 mm
Static Load Capacity12.9 kN
Bearing TypeBall
Overall Height21 mm
Requires LubricationLubricant Required
Roller MaterialCarbon Steel
SealsSeals Included
StandardsCALIFORNIA PROP 65 COMPLIANT
TypeHRW Wide Rail Guide

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCarriage LengthCarriage WidthLinear Guide DesignFor Rail WidthStatic Load CapacitySlide HeightCarriage HeightCarriage TypePrice
THK HRW17CA1UU Linear Guide Carriage, HRW-CA, 33 mm Rail Wd, Flanged Carriage, End Seal | CU6LJX HRW17CA1UU50.8 mm60 mmFlanged Carriage33 mm9.1 kN17 mm-Ball€537.80
THK HRW27CA1SS Linear Guide Carriage, HRW-CA, 42 mm Rail Wd, Flanged Carriage | CU6LJZ HRW27CA1SS72.8 mm80 mmFlanged Carriage42 mm21.6 kN27 mm-Ball€690.06
THK HRW35CA1SSC1 Linear Guide Carriage, HRW-CA, 69 mm Rail Wd, Flanged Carriage | CU6LKA HRW35CA1SSC1106.6 mm120 mmFlanged Carriage69 mm48.6 kN35 mm-Ball€956.01
THK HRW50CA1SSC1 Linear Guide Carriage, HRW-CA, 90 mm Rail Wd, Flanged Carriage | CU6LKB HRW50CA1SSC1140.5 mm162 mmFlanged Carriage90 mm86.3 kN50 mm-Ball€1,823.66
THK HRW17CR1UU Linear Guide Carriage, HRW-CR, 33 mm Rail Wd, Std Carriage, End Seal | CU6LKC HRW17CR1UU50.8 mm50 mmStandard Carriage33 mm9.1 kN17 mm-Ball€537.80
THK HSR15C1SS Linear Guide Carriage, HSR-C, 15 mm Rail Wd, Flanged Carriage | CU6LKD HSR15C1SS56.6 mm47 mmFlanged Carriage15 mm15.7 kN24 mm19.3 mmBall€349.58
THK HSR20C1SS Linear Guide Carriage, HSR-C, 20 mm Rail Wd, Flanged Carriage | CU6LKE HSR20C1SS74 mm63 mmFlanged Carriage20 mm27.4 kN30 mm26 mmBall€383.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THK HRW21CA1UU Linear Guide Carriage, HRW-CA, 37 mm Rail Wd, Flanged Carriage, End Seal
€557.89 /unit