Flat Shipping

Flat Shipping at €24.99 + VAT

THK HRW17CR1UU Linear Guide Carriage, HRW-CR, 33 mm Rail Wd, Std Carriage, End Seal | CU6LKC

THK HRW17CR1UU Linear Guide Carriage, HRW-CR, 33 mm Rail Wd, Std Carriage, End Seal

Item: CU6LKC Model: HRW17CR1UUCross Ref: 800Y92
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€428.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage
Agency ComplianceCalifornia Prop 65 Compliant
Carriage Length50.8 mm
Carriage TypeBall
Carriage Width50 mm
Dynamic Load Capacity5.53 kN
FeaturesEnd Seal
For Rail Width33 mm
For Use WithProfile Rail
Linear Guide DesignStandard Carriage
SeriesHRW Wide Rail Guide Series
Slide Height17 mm
Static Load Capacity9.1 kN
Bearing TypeBall
Carriage Height14.5 mm
Carriage MaterialCarbon Steel
Compatible Rail TypeProfile
Includes LubricatorLubricator Included
Max. Load Radial5.53 kN
Maximum Operating Temperature176°F
Minimum Operating Temperature-4°F
Overall Height17 mm
Requires LubricationLubricant Required
Roller MaterialCarbon Steel
Seal MaterialStainless Steel
SealsSeals Included
Size17
StandardsCALIFORNIA PROP 65 COMPLIANT
TypeHRW Wide Rail Guide

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCarriage LengthCarriage WidthLinear Guide DesignFor Rail WidthStatic Load CapacitySlide HeightCarriage HeightCarriage TypePrice
THK HRW17CA1UU Linear Guide Carriage, HRW-CA, 33 mm Rail Wd, Flanged Carriage, End Seal | CU6LJX HRW17CA1UU50.8 mm60 mmFlanged Carriage33 mm9.1 kN17 mm-Ball€537.80
THK HRW21CA1UU Linear Guide Carriage, HRW-CA, 37 mm Rail Wd, Flanged Carriage, End Seal | CU6LJY HRW21CA1UU58.8 mm68 mmFlanged Carriage37 mm12.9 kN21 mm-Ball€557.89
THK HRW27CA1SS Linear Guide Carriage, HRW-CA, 42 mm Rail Wd, Flanged Carriage | CU6LJZ HRW27CA1SS72.8 mm80 mmFlanged Carriage42 mm21.6 kN27 mm-Ball€690.06
THK HRW35CA1SSC1 Linear Guide Carriage, HRW-CA, 69 mm Rail Wd, Flanged Carriage | CU6LKA HRW35CA1SSC1106.6 mm120 mmFlanged Carriage69 mm48.6 kN35 mm-Ball€956.01
THK HRW50CA1SSC1 Linear Guide Carriage, HRW-CA, 90 mm Rail Wd, Flanged Carriage | CU6LKB HRW50CA1SSC1140.5 mm162 mmFlanged Carriage90 mm86.3 kN50 mm-Ball€1,823.66
THK HSR15C1SS Linear Guide Carriage, HSR-C, 15 mm Rail Wd, Flanged Carriage | CU6LKD HSR15C1SS56.6 mm47 mmFlanged Carriage15 mm15.7 kN24 mm19.3 mmBall€349.58
THK HSR20C1SS Linear Guide Carriage, HSR-C, 20 mm Rail Wd, Flanged Carriage | CU6LKE HSR20C1SS74 mm63 mmFlanged Carriage20 mm27.4 kN30 mm26 mmBall€383.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THK HRW17CR1UU Linear Guide Carriage, HRW-CR, 33 mm Rail Wd, Std Carriage, End Seal
€428.75 /unit