THERN M492B Hand Winch Spur Gear With Brake 10000 Lb. | AC8TKU 3DNZ3

THERN M492B Spur Gear Hand Winch With Brake, Double Gear, 10000 Lbs., Zinc Plated

Item: AC8TKU Model: M492BCross Ref: 3DNZ3
In Stock

Get it by Friday, Jun 13

€3,420.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Winch
1st Layer Load Capacity10000 lbs.
ApplicationFor Lifting
Body FinishCorrosion Resistant Paint
Body MaterialSteel
Body TypeEnclosed Gears
Clutch TypeNo Clutch
ColorRed
Compatible LineSynthetic Rope, Wire Rope
Control TypeManual Handle
Drum Capacity For 5/16 In. Cable540 ft.
Frame ColorRed
Frame FinishCorrosion Resistant Paint
Frame MaterialSteel
Gear TypeSpur
Handle Attachment TypeRemovable
Handle Length18 1/2"
Included ComponentsMechanical Brake
Max. Strap LengthNot Applicable
Max. Strap WidthNot Applicable
Maximum Line Diameter1/2"
OperationLifting, Pulling
Overall Height26"
Overall Length20 3/8"
Overall Width25"
Recommended Line Dia.1/2"
Winch TypeLifting, Pulling
BrakeBrake Included
ClutchNo Clutch
Drum Capacity Per Line Diameter540 ft. per 5/16"
First Layer Load Capacity10000 lbs.
Fully Wound Load Capacity5400 lbs.
Gear Ratio25:1
Manufacturer's Warranty Length2 yrs. Limited
Maximum Cable Diameter1/2"
Maximum Cable Length240 ft.
Maximum Pulling Capacity10000 lbs.
Number Of Gear Settings1
Recommended Line Diameter1/2"

Shipping Info:

Ship weight (kg) 76.95
Ship height (cm)66.04
Ship length (cm)51.75
Ship width (cm)63.5
HS code8425190000
Country of OriginUS

Product Details:

Thern M492B spur gear hand winch is used in the construction, manufacturing and marine industries to move heavy and lift heavy equipment.

Features:

  • Thern M492B spur gear hand winch is equipped with steel gear covers to protect gears from dust.
  • It features a paint finish along with trivalent zinc plating to resist corrosion on exposed surfaces.
  • This hand winch features spring-loaded ratchets for proper engagement with gear.
  • It is equipped with machine-cut spur gears for precise and durable service.
  • This hand winch large diameter drums minimises wire rope wear to extend life.
  • It has a double reduction gear mechanism for minimising user fatigue.
  • This hand winch has bronze and radial ball bearings to ensure efficient and smooth operation.

Standards and Approvals:

  • ISO
  • CE

Frequently Asked Questions:

Q. Where is this Thern M492B hand winch mounted?

A. This hand winch can be mounted on walls, floors or ceilings as per the requirement.

Q. What is the 1st layer load capacity of this hand winch?

A. 10000 lb.

Q. How to install Thern M492B spur gear hand winch?

A.

  • Insert the handle into the handle socket and adjust the length of the handle to suit the operation.
  • Tighten the set screw to secure it.
  • Insert the cotter pin into the end of the handle and bend the arms back to secure them.

Product Variants

ProductModel1st Layer Load CapacityOperationColorOverall HeightOverall LengthOverall WidthHandle LengthFrame FinishPrice
THERN M4312 Hand Winch Spur Gear 2000 Lb. | AB3WPQ 1VN84 M43122000 lbs.PullingBronze13 11/32"10"12 11/16"11"Zinc Plated€712.80
THERN M4312PB Hand Winch Spur Gear With Brake 2000 Lb. | AB3WPR 1VN85 M4312PB2000 lbs.Lifting, PullingBronze15 3/16"10"14 1/2"11"Zinc Plated€893.83
THERN M492 Hand Winch Spur Gear No Brake 10000 Lb. | AC8TKT 3DNZ2 M49210000 lbs.PullingRed30"20 3/8"25"22 1/2"Corrosion Resistant Paint€2,925.45
THERN M452 Hand Winch Spur Gear No Brake 4000 Lb. | AC8TKX 3DNZ6 M4524000 lbs.PullingRed24 1/2"15 1/4"22"18 5/8"Corrosion Resistant Paint€2,059.20
THERN M452B Hand Winch Spur Gear With Brake 4000 Lb. | AC8TKY 3DNZ7 M452B4000 lbs.--24.187"15 1/4"22"18 3/8"Painted€2,341.35
THERN M4412 Spur Gear Hand Winch, Double Gear, Zinc Plated, 2000 Lbs. | CY3KQX M4412--------€638.26
THERN M4412PB Spur Gear Hand Winch, Double Gear, Zinc Plated, 2000 Lbs. | CY3KQY M4412PB--------€1,245.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERN M492B Spur Gear Hand Winch With Brake, Double Gear, 10000 Lbs., Zinc Plated
€3,420.45 /unit