Flat Shipping

Flat Shipping at €24.99 + VAT

THERMO SCIENTIFIC 941707 ISE Calibration Standard, Chloride, 100 ppm, 100 ppm as Cl-, 475 mL | CU6LHM

THERMO FISHER SCIENTIFIC 941707 ISE Calibration Standard, Chloride, 100 ppm, 100 ppm as Cl-, 475 mL

Item: CU6LHM Model: 941707Cross Ref: 6AGJ7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStand
Container Size475 mL
Features100 ppm As CL-
For Use WithUsed To Calibrate Ion Selective Electrodes
Range100 ppm
Sub-categoryReagents
TypeChloride

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeContainer SizeRangeContainer TypePkg. Qty.Price
THERMO SCIENTIFIC 911025-WA Buffer Solution, pH, 10 pH, 25 Pack | CU6LBH 911025-WAPH20 mL10 pHPacket25€115.58
THERMO SCIENTIFIC 910425 Buffer Solution, pH, 4 pH, 25 Pack | CU6LBJ 910425PH20 mL4 pHPacket25€117.17
THERMO SCIENTIFIC 910725 Buffer Solution, pH, 7 pH, 15 ml Packet, 25 Pack | CU6LBK 910725PH15 mL7 pHPacket25€119.97
THERMO SCIENTIFIC 940907 ISE Calibration Standard, Fluoride, 100 ppm, 100ppm as F, 475 mL | CU6LHN 940907Fluoride475 mL100 ppm-1€166.83
THERMO SCIENTIFIC 977007 ISE Calibration Standard, Residual Chlorine, 100 ppm, 100 ppm as Cl2, 475 mL | CU6LHP 977007Residual Chlorine475 mL100 ppm-1€192.77
THERMO SCIENTIFIC 941105 ISE Calibration Standard, Sodium, 10 ppm, 10ppm as Na+, 475 mL | CU6LHQ 941105Sodium475 mL10 ppm-1€166.06
THERMO SCIENTIFIC 941107 ISE Calibration Standard, Sodium, 100 ppm, 100 ppm as Na+, 475 mL | CU6LHR 941107Sodium475 mL100 ppm-1€166.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMO FISHER SCIENTIFIC 941707 ISE Calibration Standard, Chloride, 100 ppm, 100 ppm as Cl-, 475 mL
€207.22 /unit