Flat Shipping

Flat Shipping at €24.99 + VAT

THERMCO GW9525 Hydrometer Milk 1.0 | AG2UWM 32GD52

THERMCO GW9525 Hydrometer Milk 1.0

Item: AG2UWM Model: GW9525Cross Ref: 32GD52
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydrometer
ApplicationMilk
Length305 mm
ScaleMilk
Scale Divisions1
Overall Height12"
Product TypeLactometer
Scale TypeMilk Specific Gravity Plain Form
StandardsNIST

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)40.64
Ship width (cm)2.54
HS code9025802000

Product Variants

ProductModelScale DivisionsTemp. RangePrice
THERMCO GW9500 Hydrometer Milk 1.0/0.001 | AG2UWK 32GD50 GW9500-+20°F to +100°F€47.52
THERMCO GW9520 Hydrometer Milk 1.0 | AG2UWL 32GD51 GW95201+20°F to +100°F€44.45
THERMCO GW9540 Hydrometer Milk 0.2 | AG2UWN 32GD53 GW9540--€41.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMCO GW9525 Hydrometer Milk 1.0
€42.45 /unit