Flat Shipping

Flat Shipping at €24.99 + VAT

THERMCO GW2509 Hydrometer Api 0.2 | AG2UMZ 32GA68

THERMCO GW2509 Hydrometer Api 0.2

Item: AG2UMZ Model: GW2509Cross Ref: 32GA68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydrometer
Length150 mm
ScaleAPI
Overall Height6"
Product TypeHydrometer
Scale TypeAPI
StandardsNIST

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)2.54
HS code9025802000

Product Variants

ProductModelTemp. RangeMaterialPrice
THERMCO GW2501 Hydrometer Api 0.2 | AG2UKP 32GA60 GW2501--€36.26
THERMCO GW2502 Hydrometer Api 0.2 | AG2UMT 32GA61 GW2502--€36.26
THERMCO GW2503 Hydrometer Api 0.2 | AG2UMU 32GA62 GW2503--€36.23
THERMCO GW2504 Hydrometer Api 0.2 | AG2UMV 32GA63 GW2504--€36.09
THERMCO GW2506 Hydrometer Api 0.2 | AG2UMW 32GA65 GW2506--€36.26
THERMCO GW2507 Hydrometer Api 0.2 | AG2UMX 32GA66 GW2507--€36.09
THERMCO GW2508 Hydrometer Api 0.2 | AG2UMY 32GA67 GW2508--€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMCO GW2509 Hydrometer Api 0.2
€37.12 /unit