Flat Shipping

Flat Shipping at €24.99 + VAT

THERMAL DYNAMICS 9-7726 Tip, 60 A, 10 PK | CU6KYU

THERMAL DYNAMICS 9-7726 Tip, 60 A, 10 PK

Item: CU6KYU Model: 9-7726Cross Ref: 49NW74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIP
Cutting ConfigurationStandoff Cutting
Fits BrandThermal Dynamics
For Plasma Torch TypeHandheldmachine
Max. Amps60A
ProcessPlasma Cutting
Compatible With BrandThermal Dynamics
For Plasma Cutter SeriesCutmaster 50, Pak Master 100XLP, Pak Master 50XL, Pak Master 50XLP, Pak Master 75XL, Pak Master 75XLP
For Plasma Torch SeriesPCH-102, PCH-60, PCH-62, PCM-102, PCM-60, PCM-62 Series
Maximum Amperage60A

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCutting ConfigurationMax. AmpsFor Plasma Torch TypeProcessPkg. Qty.Price
THERMAL DYNAMICS 9-5897 Tip, For Thermal Dynamics PCH-53/Thermal Dynamics PCM-53 Plasma Torch, 70 A, 5 PK | CU6KYV 9-5897Standoff Cutting70A-Plasma Cutting5€91.34
THERMAL DYNAMICS 9-8252 Tip, For Thermal Dynamics SL60 Plasma Torch, 60 A, 5 PK | CU6KYW 9-8252Drag Tip Cutting60AHand HeldPlasma Cutting5€91.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMAL DYNAMICS 9-7726 Tip, 60 A, 10 PK
€176.50 /pack