Flat Shipping

Flat Shipping at €24.99 + VAT

THERMACEL 6XWP048158 Pipe Insulation 1-5/8 Inch Id 6 Feet Length White | AD7CEH 4DHN7

THERMACEL 6XWP048158 Pipe Insulation 1-5/8 Inch Id 6 Feet Length White

Item: AD7CEH Model: 6XWP048158Cross Ref: 4DHN7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€10.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insulation
Approx. "r" Value2.5
ColorWhite
For Iron Pipe Size1 1/4"
For Tube I.d.1 1/2"
For Tube O.d.1 5/8"
Insulation Nominal I.d.1 5/8"
Insulation TypePre Glued, Pre Slit
Length6"
MaterialPolyethylene
Temp. Range-330°F to +210°F
Wall Thickness1/2"
FeaturesBuilt In Release Tabs, Self Sealing Tubing Has Factory Applied Adhesive
Flame Spread Index25
FlexibilityFlexible
Foam Cell TypeClosed
For Copper Tube Size1 5/8"
For Pipe Size1 1/4"
FormTube
Inside Diameter1 5/8"
Installation StyleSlit With Adhesive
Insulation MaterialPolyethylene
Insulation R-value2.5
Maximum Operating Temperature210°F
Minimum Operating Temperature-330°F
Outside Diameter2 5/8"
Overall Length6 ft.
Plenum RatingPlenum Rated
Size (w X L)6 ft.
Smoke Developed Index50
StandardsASTM C1427, ASTM E84, CAN/ULC S-102.2-M88, CITY OF LA REPORT RR8316, DADE CO FL ACCEPTANCE 95-1215.08, FLOWGUARD GOLD COMPATIBLE, NYC MEA 305-96
Thickness1/2"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)7.11
Ship length (cm)180.34
Ship width (cm)7.11
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorTemp. RangeInsulation Nominal I.d.Approx. "r" ValueFor Iron Pipe SizeFor Tube O.d.For Tube I.d.MaterialPrice
THERMACEL 6XE048258 Pipe Insulation 2-5/8 Inch Id 6 Feet Length Bl | AB9EKA 2CKA2 6XE048258Black-160°F to +200°F2 5/8"2.3-2 5/8"2 1/2"Polyethylene€14.22
RFQ
THERMACEL 6XE068058 Pipe Insulation 5/8 Inch Id 6 Feet Length Black | AB9EKB 2CKA9 6XE068058Black-160°F to +200°F5/8"5.23/8"5/8"1/2"Polyethylene€6.42
RFQ
THERMACEL 6XE068068 Pipe Insulation 3/4 Inch Id 6 Feet Length Black | AB9EKC 2CKC1 6XE068068Black-160°F to +200°F3/4"4.91/2"3/4"5/8"Polyethylene€7.07
RFQ
THERMACEL 6XE068078 Pipe Insulation 7/8 Inch Id 6 Feet Length Black | AB9EKD 2CKC2 6XE068078Black-160°F to +200°F7/8"4.71/2"7/8"3/4"Polyethylene€9.17
RFQ
THERMACEL 6XE068118 Pipe Insulation 1-1/8 Inch Id 6 Feet Length Bl | AB9EKE 2CKC3 6XE068118Black-160°F to +200°F1 1/8"4.43/4"1 1/8"1"Polyethylene€9.56
RFQ
THERMACEL 6XE068138 Pipe Insulation 1-3/8 Inch Id 6 Feet Length Bl | AB9EKF 2CKC4 6XE068138Black-160°F to +200°F1 3/8"4.21"1 3/8"1 1/4"Polyethylene€12.36
RFQ
THERMACEL 6XE068158 Pipe Insulation 1-5/8 Inch Id 6 Feet Length Bl | AB9EKG 2CKC5 6XE068158Black-160°F to +200°F1 5/8"4.11 1/4"1 5/8"1 1/2"Polyethylene€15.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMACEL 6XWP048158 Pipe Insulation 1-5/8 Inch Id 6 Feet Length White
€10.63 /unit