Flat Shipping

Flat Shipping at €24.99 + VAT

THERMACEL 6XE068118 Pipe Insulation 1-1/8 Inch Id 6 Feet Length Bl | AB9EKE 2CKC3

THERMACEL 6XE068118 Pipe Insulation 1-1/8 Inch Id 6 Feet Length Bl

Item: AB9EKE Model: 6XE068118Cross Ref: 2CKC3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€10.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insulation
Approx. "r" Value4.4
ColorBlack
For Iron Pipe Size3/4"
For Tube I.d.1"
For Tube O.d.1 1/8"
Green Certification Or Other RecognitionGreenguard Certified
Insulation Nominal I.d.1 1/8"
Insulation TypePre Slit
Length6"
MaterialPolyethylene
Temp. Range-160°F to +200°F
Wall Thickness3/4"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)7.11
Ship length (cm)182.88
Ship width (cm)7.11
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorTemp. RangeInsulation Nominal I.d.Approx. "r" ValueFor Iron Pipe SizeFor Tube O.d.For Tube I.d.MaterialPrice
THERMACEL 6XE048258 Pipe Insulation 2-5/8 Inch Id 6 Feet Length Bl | AB9EKA 2CKA2 6XE048258Black-160°F to +200°F2 5/8"2.3-2 5/8"2 1/2"Polyethylene€14.22
RFQ
THERMACEL 6XE068058 Pipe Insulation 5/8 Inch Id 6 Feet Length Black | AB9EKB 2CKA9 6XE068058Black-160°F to +200°F5/8"5.23/8"5/8"1/2"Polyethylene€6.42
RFQ
THERMACEL 6XE068068 Pipe Insulation 3/4 Inch Id 6 Feet Length Black | AB9EKC 2CKC1 6XE068068Black-160°F to +200°F3/4"4.91/2"3/4"5/8"Polyethylene€7.07
RFQ
THERMACEL 6XE068078 Pipe Insulation 7/8 Inch Id 6 Feet Length Black | AB9EKD 2CKC2 6XE068078Black-160°F to +200°F7/8"4.71/2"7/8"3/4"Polyethylene€9.17
RFQ
THERMACEL 6XE068138 Pipe Insulation 1-3/8 Inch Id 6 Feet Length Bl | AB9EKF 2CKC4 6XE068138Black-160°F to +200°F1 3/8"4.21"1 3/8"1 1/4"Polyethylene€12.36
RFQ
THERMACEL 6XE068158 Pipe Insulation 1-5/8 Inch Id 6 Feet Length Bl | AB9EKG 2CKC5 6XE068158Black-160°F to +200°F1 5/8"4.11 1/4"1 5/8"1 1/2"Polyethylene€15.21
RFQ
THERMACEL 6XE068200 Pipe Insulation 2 Inch Id 6 Feet Length Black | AB9EKH 2CKC6 6XE068200Black-160°F to +200°F2"3.91 1/2"--Polyethylene€16.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMACEL 6XE068118 Pipe Insulation 1-1/8 Inch Id 6 Feet Length Bl
€10.12 /unit