Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 6130221 Digital 3-Point Inside Micrometer Set, 0.24-0.48 Inch Range, IP54 | CU6KGV

TESA BROWN SHARPE 6130221 Digital 3-Point Inside Micrometer Set, 0.24-0.48 Inch Range, IP54

Item: CU6KGV Model: 6130221Cross Ref: 54VK59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,516.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Micrometer Set
Case IncludedYes
Contact Point MaterialSteel
Contact Point ShapeCurved
Coolant ResistantNo
Data Output TypeCable
Display TypeLCD
IncludesExtension, User Manual
Maximum Measurement - Inch0.48"
Maximum Measurement - Mm12 mm
Minimum Measurement - Inch6/25"
Minimum Measurement - Mm6 mm
Movement Of Screw1"
Operation TypeDigital
Range0.24" to 0.48"
Spc OutputYes
StandardsDIN 863 T4 (C1)
Thimble TypeRatchet Stop

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeNumber Of GaugesRod Dia.ResolutionSpc OutputRod TypeAnvilAnvil MaterialPrice
BROWN & SHARPE 00880100 Inside Micrometer Set 0.275 To 0.500 In | AC7MDN 38P020 008801000.275" to 0.5"30.154"0.0"NoSolidCurvedHardened Steel€2,468.67
BROWN & SHARPE 00881900 Inside Micrometer Set 1.6 To 4.0 In | AC7MDP 38P022 008819001.6" to 4"41/4"0.0"NoSolidCurvedHardened Steel€7,661.13
TESA BROWN SHARPE 6130220 Digital 3-Point Inside Micrometer Set, 0.138-0.256 Inch Range, IP54 | CU6KGU 6130220--------€7,061.16
TESA BROWN SHARPE 6130222 Digital 3-Point Inside Micrometer Set, 0.43-0.79 Inch Range, IP54 | CU6KGW 6130222--------€4,447.63
TESA BROWN SHARPE 6130223 Digital 3-Point Inside Micrometer Set, 0.79-1.58 Inch Range, IP54 | CU6KGX 6130223--------€6,227.92
TESA BROWN SHARPE 6130224 Digital 3-Point Inside Micrometer Set, 1.58-2.76 Inch Range, IP54 | CU6KGY 6130224--------€10,417.17
TESA BROWN SHARPE 6130224 Digital 3-Point Inside Micrometer Set, 2.76-3.95 Inch Range, IP54 | CU6KGZ 6130224--------€10,417.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 6130221 Digital 3-Point Inside Micrometer Set, 0.24-0.48 Inch Range, IP54
€4,516.10 /unit