Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 599-750-10 Tri-Block Pair | CU6KEU

TESA BROWN SHARPE 599-750-10 Tri-Block Pair

Item: CU6KEU Model: 599-750-10Cross Ref: 50JW18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
Height1"
Length2"

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-750-10 Tri-Block Pair
€149.84 /unit