Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 14.83008 BROWN & SHARPE Dial Indicator - Lug Back, 0-0.25 Inch Range, Balanced Reading | CU6KJJ

TESA BROWN SHARPE 14.83008 Dial Indicator - Lug Back, 0-0.25 Inch Range, Balanced Reading

Item: CU6KJJ Model: 14.83008Cross Ref: 45JK40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug
Accuracy-0.001" to +0.001"
Back TypeBack Lug
Bezel LockYes
Case TypeCase
Contact Point Dia.1/8"
Contact Point ShapeRadius
Dial ColorWhite
Dial Reading0 to 50
Dial Size1.69"
Dimension TypeInch
Graduations0.001"
Included CertificationDeclaration Of Conformity
IncludesWrench
Includes CaseYes
Long Form Calibration CertificateNo
Max. Measuring Force0.9N
Maximum Measurement1/4"
Min. Measurement0.0"
Non-magneticNo
Number Of Indicators1
Operation TypeBack Plunger
Range0" to 0.25"
Range Per Revolution1/4"
ReadingBalanced
Shock ResistantYes
Stem Dia.3/8"
Stem Thread Size#4-48
Agd NumberAGD 1
Maximum Measurement - Inch1/4"
Minimum Measurement - Inch0"
StandardsAGD

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOperation TypeAccuracyReadingDial ReadingGraduationsRange Per RevolutionBack TypeDial SizePrice
TESA BROWN SHARPE 14.83018 BROWN & SHARPE Dial Indicator - Lug Back, 0-0.035 Inch Range, Balanced Reading | CU6KJD 14.83018Back Plunger-0.002" to +0.002"Balanced0 to 500.001"0.35"Back Lug2 1/4"€184.01
TESA BROWN SHARPE 14.83012 BROWN & SHARPE Dial Indicator - Lug Back, 0-0.035 Inch Range, Balanced Reading | CU6KJE 14.83012Plunger-0.003" to +0.003"Balanced0-20-00.0005"0.35"Lug2 1/4"€180.92
TESA BROWN SHARPE 14.83004 BROWN & SHARPE Dial Indicator - Lug Back, 0-0.05 Inch Range, Balanced Reading | CU6KJF 14.83004Back Plunger-0.0005" to +0.0005"Balanced0 to 50.001"0.05"Back Lug1.69"€282.22
TESA BROWN SHARPE 14.82011 BROWN & SHARPE Dial Indicator - Lug Back, 0-0.2 Inch Range, Balanced Reading | CU6KJG 14.82011Back Plunger-0.004" to +0.004"Balanced0 to 50.0005"1/5"Back Lug2 1/4"€257.27
TESA BROWN SHARPE 14.83006 BROWN & SHARPE Dial Indicator - Lug Back, 0-0.25 Inch Range, Balanced Reading | CU6KJH 14.83006Back Plunger-0.003" to +0.003"Balanced0 to 250.0005"1/4"Back Lug1.69"€194.03
TESA BROWN SHARPE 14.82017 BROWN & SHARPE Dial Indicator - Lug Back, 0-1 Inch Range, Continuous Reading | CU6KJK 14.82017Back Plunger-0.002" to +0.002"Continuous0 µm to 100 µm0.0005"1"Back Lug2 1/4"€162.83
TESA BROWN SHARPE 14.82028 BROWN & SHARPE Dial Indicator - Lug Back, 0-1 Inch Range, Continuous Reading | CU6KJL 14.82028Plunger-0.002" to +0.002"Continuous0 µm to 100 µm0.001"1"Lug2 1/4"€182.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 14.83008 Dial Indicator - Lug Back, 0-0.25 Inch Range, Balanced Reading
€215.25 /unit