Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 00530435 BROWN & SHARPE Long Range Nib/Knife Edge Jaw Digital Caliper | CU6KJC

TESA BROWN SHARPE 00530435 Long Range Nib/Knife Edge Jaw Digital Caliper

Item: CU6KJC Model: 00530435Cross Ref: 54VJ83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,364.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaliper
Accuracy+/-0.001", +/- 0.02 mm
Battery IncludedYes
Battery SizeCR2032
Caliper MaterialSteel
Case TypeWooden Case
Display TypeDigital
FunctionStand-By Mode After 10 Min, The Instrument Keeps The Zero
Includes CaseYes
Ip RatingIP67
Jaw Actuation TypeSlide
Jaw Depth5 7/8"
Jaw Depth Upper Jaw2.312"
Jaw MaterialSteel
Long Form Calibration CertificateNo
Measures Inside DimensionYes
Range0" to 24", 0 mm to 600 mm
Spc OutputYes
With Locking NutYes

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeAccuracyJaw DepthDisplay TypeCaliper MaterialJaw MaterialCase TypeJaw Depth Upper JawPrice
TESA BROWN SHARPE 00530422 Nib Jaw Digital Caliper, 0-10 Inch/0 to 250 mm Range, Nib-Style | CU6KHC 005304220" to 10", 0 mm to 250 mm±0.001", ±0.02 mm3.156"LCDStainless SteelStainless SteelPlastic Case-€497.34
TESA BROWN SHARPE 00530425 Nib Jaw Digital Caliper, 0-24 Inch/0 to 600 mm Range, Nib-Style | CU6KHD 005304250" to 24", 0 mm to 600 mm±0.001", ±0.02 mm5.906"LCDStainless SteelStainless SteelWooden Case-€1,176.25
TESA BROWN SHARPE 00530426 Nib Jaw Digital Caliper, 0-32 Inch/0 to 800 mm Range, Nib-Style | CU6KHE 005304260" to 32", 0 mm to 800 mm±0.001", ±0.02 mm5.906"LCDStainless SteelStainless SteelWooden Case-€1,430.30
TESA BROWN SHARPE 00530427 Nib Jaw Digital Caliper, 0-39 Inch/0 to 1000 mm Range, Nib-Style | CU6KHF 005304270" to 39", 0 mm to 1000 mm±0.001", ±0.02 mm5.906"LCDStainless SteelStainless SteelWooden Case-€1,810.37
TESA BROWN SHARPE 00530421 Nib Jaw Digital Caliper, 0-8 Inch/0 to 200 mm Range, Nib-Style | CU6KHG 005304210" to 8", 0 mm to 200 mm±0.001", ±0.02 mm3.156"LCDStainless SteelStainless SteelPlastic Case-€503.34
TESA BROWN SHARPE 00530430 Nib/Knife Edge Jaw Digital Caliper, 0-10 Inch/0 to 250 mm Range | CU6KHH 005304300" to 10", 0 mm to 250 mm+/-0.001", +/- 0.02 mm3 1/8"DigitalSteelSteelPlastic Case2 1/8"€602.88
TESA BROWN SHARPE 00530432 Nib/Knife Edge Jaw Digital Caliper, 0-10 Inch/0 to 250 mm Range, IP67 | CU6KHJ 005304320" to 10", 0 mm to 250 mm+/-0.001", +/- 0.02 mm3 1/8"DigitalSteelSteelPlastic Case1.438"€542.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 00530435 Long Range Nib/Knife Edge Jaw Digital Caliper
€1,364.91 /unit