Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 00530425 Nib Jaw Digital Caliper, 0-24 Inch/0 to 600 mm Range, Nib-Style | CU6KHD

TESA BROWN SHARPE 00530425 Nib Jaw Digital Caliper, 0-24 Inch/0 to 600 mm Range, Nib-Style

Item: CU6KHD Model: 00530425Cross Ref: 54VJ75
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,272.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Caliper
Accuracy±0.001", ±0.02 mm
Caliper MaterialStainless Steel
Case TypeWooden Case
Compatible Wireless TransmitterMfr. No. 04760183
Coolant ResistantYes
Data Output TypeBuilt In Wireless
Digit Height11 mm
Display TypeLCD
Dust ResistantYes
Included CertificationCertificate Of Inspection, Certificate Of Conformance
Includes CaseYes
Jaw Actuation TypeSlide
Jaw Depth5.906"
Jaw MaterialStainless Steel
Jaw ShapeNib Style
Long Form Calibration CertificateNo
Measures DepthNo
Measures Inside DimensionYes
Range0" to 24", 0 mm to 600 mm
Spc OutputYes
Water ResistantYes
With Locking NutYes

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeAccuracyJaw DepthDisplay TypeCaliper MaterialJaw MaterialCase TypeJaw Depth Upper JawPrice
TESA BROWN SHARPE 00530422 Nib Jaw Digital Caliper, 0-10 Inch/0 to 250 mm Range, Nib-Style | CU6KHC 005304220" to 10", 0 mm to 250 mm±0.001", ±0.02 mm3.156"LCDStainless SteelStainless SteelPlastic Case-€497.34
TESA BROWN SHARPE 00530426 Nib Jaw Digital Caliper, 0-32 Inch/0 to 800 mm Range, Nib-Style | CU6KHE 005304260" to 32", 0 mm to 800 mm±0.001", ±0.02 mm5.906"LCDStainless SteelStainless SteelWooden Case-€1,430.30
TESA BROWN SHARPE 00530427 Nib Jaw Digital Caliper, 0-39 Inch/0 to 1000 mm Range, Nib-Style | CU6KHF 005304270" to 39", 0 mm to 1000 mm±0.001", ±0.02 mm5.906"LCDStainless SteelStainless SteelWooden Case-€1,810.37
TESA BROWN SHARPE 00530421 Nib Jaw Digital Caliper, 0-8 Inch/0 to 200 mm Range, Nib-Style | CU6KHG 005304210" to 8", 0 mm to 200 mm±0.001", ±0.02 mm3.156"LCDStainless SteelStainless SteelPlastic Case-€503.34
TESA BROWN SHARPE 00530430 Nib/Knife Edge Jaw Digital Caliper, 0-10 Inch/0 to 250 mm Range | CU6KHH 005304300" to 10", 0 mm to 250 mm+/-0.001", +/- 0.02 mm3 1/8"DigitalSteelSteelPlastic Case2 1/8"€602.88
TESA BROWN SHARPE 00530432 Nib/Knife Edge Jaw Digital Caliper, 0-10 Inch/0 to 250 mm Range, IP67 | CU6KHJ 005304320" to 10", 0 mm to 250 mm+/-0.001", +/- 0.02 mm3 1/8"DigitalSteelSteelPlastic Case1.438"€542.09
TESA BROWN SHARPE 00530433 Nib/Knife Edge Jaw Digital Caliper, 0-12 Inch/0 to 300 mm Range | CU6KHK 005304330" to 12", 0 mm to 300 mm+/-0.001", +/- 0.02 mm3 1/8"DigitalSteelSteelPlastic Case1.438"€634.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 00530425 Nib Jaw Digital Caliper, 0-24 Inch/0 to 600 mm Range, Nib-Style
€1,272.51 /unit