Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 00180070 BROWN & SHARPE Mechanical Outside Micrometer, Inch, 0-1 Inch Range | CU6KKL

TESA BROWN SHARPE 00180070 Mechanical Outside Micrometer, 0-1 Inch Range

Item: CU6KKL Model: 00180070Cross Ref: 499K40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Accuracy-0.0001" to +0.0001"
Anvil MaterialCarbide Tipped
Anvil ShapeFlat
Dimension TypeInch
Included CertificationInspection Report And Declaration Of Conformity
Includes CaseYes
Lock Nut TypeLever
Long Form Calibration CertificateNo
Maximum Measurement1"
Mechanical Display TypeVernier
Min. Measurement0.0"
Operation TypeMechanical
Resolution0.0"
Rotating SpindleYes
Spindle Dia.0.025"
Spindle MaterialSteel
Spindle ShapeFlat
Thimble TypeFixed, Friction
Case IncludedYes
Maximum Measurement - Inch1"
Minimum Measurement - Inch0"
Range0" to 1"
Rotating Spindle (yes/no)Yes
Spindle Diameter0.025"
StandardsDIN 863-T3

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelResolutionRangeThimble TypeSpindle MaterialSpindle Dia.Maximum MeasurementMin. MeasurementLong Form Calibration CertificatePrice
TESA BROWN SHARPE 00180073 BROWN & SHARPE Mechanical Outside Micrometer, Inch, 3-4 Inch Range | CU6KKM 001800730.0"-Fixed, FrictionSteel0.025"4"0.0"No€178.90
TESA BROWN SHARPE 01.10101 BROWN & SHARPE Mechanical Outside Micrometer, Metric, 0 mm to 25 mm Range | CU6KKN 01.101010.01 mm0 mm to 25 mmFrictionCarbide0.5 mm25 mm0 mmNo€246.45
TESA BROWN SHARPE 01.10102 BROWN & SHARPE Mechanical Outside Micrometer, Metric, 25 mm to 50 mm Range | CU6KKP 01.101020.01 mm25 mm to 50 mmFrictionCarbide0.5 mm50 mm25 mmNo€361.34
TESA BROWN SHARPE 01.10103 BROWN & SHARPE Mechanical Outside Micrometer, Metric, 50 mm to 75 mm Range | CU6KKQ 01.101030.01 mm50 mm to 75 mmFrictionCarbide0.5 mm75 mm50 mmNo€381.95
TESA BROWN SHARPE 01.10104 BROWN & SHARPE Mechanical Outside Micrometer, Metric, 75 mm to 100 mm Range | CU6KKR 01.101040.01 mm75 mm to 100 mmFrictionCarbide0.5 mm100 mm75 mmNo€439.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 00180070 Mechanical Outside Micrometer, 0-1 Inch Range
€170.38 /unit