Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER SG2-35-1114-250-H Acrylic Sign, Yellow, All Visitors Must Sign In | CU6GKR

TENSABARRIER SG2-35-1114-250-H Acrylic Sign, Yellow

Item: CU6GKR Model: SG2-35-1114-250-HCross Ref: 45RL90
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAcrylic Sign
Ada CompliantNo
ColorYellow
FinishUnfinished
For Use WithSign Frames And Sign Holders , Sign Frames, Sign Holders
Height11"
IncludesNot Applicable
LegendAll Visitors Must Sign In
Legend ColorBlack
Length14"
MaterialAcrylic
Overall Length11"
Sign MessageAll Visitors Must Sign In
TypeAcrylic Announcement Display
Width14"
MessageAll Visitors Must Sign In
Message ColorBlack
Overall Width14"

Shipping Info:

Ship weight (kg) 0.666
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorHeightTypePrice
TENSABARRIER S17-P-33-7X11-V-HDSB-1701-33 Acrylic Sign Black Line Forms Here | AD3AZG 3XHV4 S17-P-33-7X11-V-HDSB-1701-33Black11"-€98.69
TENSABARRIER S17-P-35-7X11-V-HDSB-1701-33 Acrylic Sign Yellow Line Forms Here | AD3AZJ 3XHV6 S17-P-35-7X11-V-HDSB-1701-33Yellow11"-€98.69
TENSABARRIER S17-P-36-7X11-V-HDSB-1701-33 Acrylic Sign Gray Line Forms Here | AD3AZL 3XHV8 S17-P-36-7X11-V-HDSB-1701-33Gray11"-€98.69
TENSABARRIER S17-P-21-7X11-V-HDSB-1701-33 Acrylic Sign Red Line Forms Here | AD3AZN 3XHW1 S17-P-21-7X11-V-HDSB-1701-33Red11"-€98.69
TENSABARRIER S17-P-46-7X11-V-HDSB-1701-33 Acrylic Sign Brown Line Forms Here | AD3AZQ 3XHW3 S17-P-46-7X11-V-HDSB-1701-33Brown11"-€98.69
TENSABARRIER S17-P-28-7X11-V-HDSB-1701-33 Acrylic Sign Green Line Forms Here | AD3AZT 3XHW5 S17-P-28-7X11-V-HDSB-1701-33Green11"-€98.69
TENSABARRIER S17-P-23-7X11-V-HDSB-1701-33 Acrylic Sign Blue Line Forms Here | AD3AZV 3XHW7 S17-P-23-7X11-V-HDSB-1701-33Blue11"-€98.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER SG2-35-1114-250-H Acrylic Sign, Yellow
€115.19 /unit