Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER S01-P-36-7X11-V-HDSB-1701-33 Acrylic Sign Gray Please Enter Here | AD3DQR 3YHG3

TENSABARRIER S01-P-36-7X11-V-HDSB-1701-33 Acrylic Sign Gray Please Enter Here

Item: AD3DQR Model: S01-P-36-7X11-V-HDSB-1701-33Cross Ref: 3YHG3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAcrylic Sign
ColorGray
FinishUnfinished
For Use WithTensabarrier Posts
Height11"
IncludesMounting Adapter
LegendPlease Enter Here
Legend ColorBlack
Length7"
MaterialAcrylic
Overall Length11"
Sign MessagePlease Enter Here
Width7"
Display Qty1
MessagePlease Enter Here
Message ColorBlack
Overall Width7"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
HS code4911998000
Country of OriginUS

Product Variants

ProductModelColorHeightTypePrice
TENSABARRIER S17-P-33-7X11-V-HDSB-1701-33 Acrylic Sign Black Line Forms Here | AD3AZG 3XHV4 S17-P-33-7X11-V-HDSB-1701-33Black11"-€98.69
TENSABARRIER S17-P-35-7X11-V-HDSB-1701-33 Acrylic Sign Yellow Line Forms Here | AD3AZJ 3XHV6 S17-P-35-7X11-V-HDSB-1701-33Yellow11"-€98.69
TENSABARRIER S17-P-36-7X11-V-HDSB-1701-33 Acrylic Sign Gray Line Forms Here | AD3AZL 3XHV8 S17-P-36-7X11-V-HDSB-1701-33Gray11"-€98.69
TENSABARRIER S17-P-21-7X11-V-HDSB-1701-33 Acrylic Sign Red Line Forms Here | AD3AZN 3XHW1 S17-P-21-7X11-V-HDSB-1701-33Red11"-€98.69
TENSABARRIER S17-P-46-7X11-V-HDSB-1701-33 Acrylic Sign Brown Line Forms Here | AD3AZQ 3XHW3 S17-P-46-7X11-V-HDSB-1701-33Brown11"-€98.69
TENSABARRIER S17-P-28-7X11-V-HDSB-1701-33 Acrylic Sign Green Line Forms Here | AD3AZT 3XHW5 S17-P-28-7X11-V-HDSB-1701-33Green11"-€98.69
TENSABARRIER S17-P-23-7X11-V-HDSB-1701-33 Acrylic Sign Blue Line Forms Here | AD3AZV 3XHW7 S17-P-23-7X11-V-HDSB-1701-33Blue11"-€98.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER S01-P-36-7X11-V-HDSB-1701-33 Acrylic Sign Gray Please Enter Here
€85.31 /unit