Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER ROPEEND-HOOK-1P Post Rope Hook End Polished Chrome | AD3GEB 3ZAG9

TENSABARRIER ROPEEND-HOOK-1P Post Rope Hook End Polished Chrome

Item: AD3GEB Model: ROPEEND-HOOK-1PCross Ref: 3ZAG9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClassic Post Rope Hook End
FinishPolish Chrome
Compatible BarrierRope
Display Qty1
For Use With1 1/2" Rope
MaterialZinc
Outside Diameter1 1/2"
Overall Height5"
Product TypeHook End

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
HS code5607909000
Country of OriginTW

Product Variants

ProductModelFinishMaterialPrice
TENSABARRIER ROPEEND-HOOK-1S Post Rope Hook End Satin Chrome | AD3GED 3ZAH2 ROPEEND-HOOK-1SSatin Chrome-€27.71
TENSABARRIER ROPEEND-HOOK-2P Post Rope Hook End Polished Brass | AD3GEF 3ZAH4 ROPEEND-HOOK-2PPolishBrass€27.71
TENSABARRIER ROPEEND-HOOK-2S Post Rope Hook End Satin Brass | AD3GEH 3ZAH6 ROPEEND-HOOK-2SSatin BrassBrass€27.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER ROPEEND-HOOK-1P Post Rope Hook End Polished Chrome
€30.27 /unit