TENSABARRIER MARINEPOST-21-MAX-NO-RIX-C Barrier Post With Belt, Stainless Steel, Red, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GWK

TENSABARRIER MARINEPOST-21-MAX-NO-RIX-C Barrier Post With Belt, Stainless Steel, Red, 38 Inch Height, 2 1/2 Inch Dia.

Item: CU6GWK Model: MARINEPOST-21-MAX-NO-RIX-CCross Ref: 22RT27
In Stock

Get it by Tuesday, Jun 17

€443.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base ColorRed
Base Dia.14"
Base MaterialStainless Steel
Base TypeStandard
Belt ColorRed
Belt Length13 ft.
Belt MessageDanger - Do Not Enter
Belt Width2"
Indoor/outdoorYes
Number Of Belts1
Post Dia.2 1/2"
Post FinishRed
Post Height38"
Post MaterialStainless Steel
Text ColorWhite
Ada CompliantYes
Base Diameter14"
Display Qty1
Height AdjustabilityFixed Height
Indoor/outdoor UsageOutdoor
Manufacturer Warranty Length2 yrs.
MessageDanger Do Not Enter
Message ColorWhite
Post ColorRed
Post Diameter2 1/2"
Resistance PropertiesWeather Resistant

Shipping Info:

Ship weight (kg) 11.5875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost HeightPost MaterialPost Dia.Indoor/outdoorPrice
TENSABARRIER 889B-33-33-STD-Y5-NV-C Barrier Post With Belt, Metal, Black, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLT 889B-33-33-STD-Y5-NV-C7.5 ft.BasicWhite, Yellow138"Metal2 1/2"Indoor€288.87
TENSABARRIER 889B-33-21-STD-NO-RAX-C Barrier Post With Belt, Metal, Red, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLU 889B-33-21-STD-NO-RAX-C7.5 ft.BasicRed138"Metal2 1/2"Indoor€261.47
TENSABARRIER 890R-1S-1S-1S-STD-NO-B9X-C Barrier Post With Belt, Metal, Satin Chrome, 40 1/2 Inch Post Height, 2 Inch Post Dia | CU6GLV 890R-1S-1S-1S-STD-NO-B9X-C7.5 ft.BasicBlack140 1/2"Metal2"Indoor€253.70
TENSABARRIER TCLB-33-MAX-NO-R5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLX TCLB-33-MAX-NO-R5X-C13 ft.BasicRed138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-D4X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLY TCLB-33-MAX-NO-D4X-C13 ft.BasicBlack, Yellow138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-L5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLZ TCLB-33-MAX-NO-L5X-C13 ft.BasicBlue138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-G6X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GMA TCLB-33-MAX-NO-G6X-C13 ft.BasicGreen138"Polycarbonate2 1/2"Indoor€224.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER MARINEPOST-21-MAX-NO-RIX-C Barrier Post With Belt, Stainless Steel, Red, 38 Inch Height, 2 1/2 Inch Dia.
€443.44 /unit