Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER ADAPTARAIL-1L-5-36-3WY-1P Adapta-rail 3 Way Post Polished Chrome | AD3GKL 3ZCA1

TENSABARRIER ADAPTARAIL-1L-5-36-3WY-1P Adapta-rail 3 Way Post Polished Chrome

Item: AD3GKL Model: ADAPTARAIL-1L-5-36-3WY-1PCross Ref: 3ZCA1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Barrier 3 Way Post
Base Dia.5"
Diameter2"
FinishPolish Chrome
Height36"
Number Of Lines1
Bar Diameter2"
Base Diameter5"
Overall Height36"
Product TypeRigid Barrier 3 Way Post

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)129.54
Ship length (cm)15.24
Ship width (cm)15.24
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFinishHeightBase Dia.Number Of LinesPrice
TENSABARRIER ADAPTARAIL-1L-5-36-END-1P Adapta-rail End Post Polished Chrome | AD3GJH 3ZAZ2 ADAPTARAIL-1L-5-36-END-1PPolish Chrome36"5"1€105.00
TENSABARRIER ADAPTARAIL-1L-5-36-CEN-1P Adapta-rail Center Post Polished Chrome | AD3GJK 3ZAZ4 ADAPTARAIL-1L-5-36-CEN-1PPolish Chrome36"5"1€112.92
TENSABARRIER ADAPTARAIL-1L-5-36-COR-1P Adapta-rail Corner Post Polished Chrome | AD3GJM 3ZAZ6 ADAPTARAIL-1L-5-36-COR-1PPolish Chrome36"5"1€112.32
TENSABARRIER ADAPTARAIL-1L-5-36-ANG-1P Adapta-rail Angle Post Polished Chrome | AD3GJP 3ZAZ8 ADAPTARAIL-1L-5-36-ANG-1PPolish Chrome36"5"1€112.92
TENSABARRIER ADAPTARAIL-1L-5-36-END-3S Adapta-rail End Post Satin Stainless | AD3GKM 3ZCA3 ADAPTARAIL-1L-5-36-END-3SSatin Stainless36"5"1€160.91
TENSABARRIER ADAPTARAIL-1L-5-36-CEN-3S Adapta-rail Center Post Satin Stainless | AD3GKN 3ZCA5 ADAPTARAIL-1L-5-36-CEN-3SSatin Stainless36"5"1€178.66
TENSABARRIER ADAPTARAIL-1L-5-36-COR-3S Adapta-rail Corner Post Satin Stainless | AD3GKP 3ZCA7 ADAPTARAIL-1L-5-36-COR-3SSatin Stainless36"5"1€178.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER ADAPTARAIL-1L-5-36-3WY-1P Adapta-rail 3 Way Post Polished Chrome
€130.54 /unit