Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TENSABARRIER 898CLIP Wall Receptacle Unit | AF3QAZ 8AT19

TENSABARRIER 898CLIP Wall Receptacle Unit

Item: AF3QAZ Model: 898CLIPCross Ref: 8AT19
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Mount Receiver
ColorBlack
Height4 3/8"
Length5/8"
IncludesHardware
MaterialPlastic
Overall Height4 1/2"
Overall Length1/2"
Product TypeWall Receiver Belt Clip

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.64
Ship length (cm)10.8
Ship width (cm)1.91
HS code8536698000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 898CLIP Wall Receptacle Unit
€14.03 /unit