Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 897-15-S-35-NO-YAX-C Belt Barrier Yellow Belt Colour Yellow | AD3GHW 3ZAX7

TENSABARRIER 897-15-S-35-NO-YAX-C Belt Barrier Yellow Belt Colour Yellow

Item: AD3GHW Model: 897-15-S-35-NO-YAX-CCross Ref: 3ZAX7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Belt Barrier
Belt MessageCaution Do Not Enter
ColorYellow
FinishYellow
Length15 ft.
TypeWall Unit
Width2"
Belt ColorYellow
Belt Length15 ft.
Belt Width2"
Display Qty1
Frame ColorBlack, Yellow
Frame MaterialPlastic
IncludesWall Receiver Clip
MessageCaution Do Not Enter
Message ColorBlack
Mounting HardwareIncluded
Mounting StyleFixed Mounting Plate
Number Of Belts1
ReflectivityNon-Reflective

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFinishBelt MessageColorHeightPrice
TENSABARRIER 897-30-C-35-NO-YAX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAJ 3XHY3 897-30-C-35-NO-YAX-AYellowCaution Do Not EnterYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YCX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAK 3XHY5 897-30-C-35-NO-YCX-AYellowCleaning In ProgressYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YDX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAL 3XHY6 897-30-C-35-NO-YDX-AYellowDanger Keep OutYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YEX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAM 3XHY7 897-30-C-35-NO-YEX-AYellowOut Of ServiceYellow-€280.38
TENSABARRIER 897-30-C-35-NO-Y5X-A Belt Barrier Yellow Belt Colour Yellow | AD3BGD 3XMJ8 897-30-C-35-NO-Y5X-AYellow-Yellow-€290.15
TENSABARRIER 897-30-C-35-NO-R5X-A Belt Barrier Yellow Belt Colour Red | AD3BGE 3XMJ9 897-30-C-35-NO-R5X-AYellow-Red-€290.15
TENSABARRIER 897-30-C-35-NO-L5X-A Belt Barrier Yellow Belt Colour Blue | AD3BGF 3XMK1 897-30-C-35-NO-L5X-AYellow-Yellow-€290.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 897-15-S-35-NO-YAX-C Belt Barrier Yellow Belt Colour Yellow
€133.68 /unit