Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 897-15-C-35-NO-G6X-A Belt Barrier Yellow Belt Colour Green | AD3GJB 3ZAY4

TENSABARRIER 897-15-C-35-NO-G6X-A Belt Barrier Yellow Belt Colour Green

Item: AD3GJB Model: 897-15-C-35-NO-G6X-ACross Ref: 3ZAY4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Belt Barrier
ColorGreen , Yellow
FinishYellow
Length15 ft.
TypeWall Unit
Width2"
Belt ColorGreen
Belt Length15 ft.
Display Qty1
Frame ColorYellow
IncludesHose Clamp Fixing, Wire Clip Belt End
Mounting HardwareIncluded
Mounting StyleHose Clamp Mounting Plate, Wire Clip
Number Of Belts1

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFinishBelt MessageColorHeightPrice
TENSABARRIER 897-30-C-35-NO-YAX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAJ 3XHY3 897-30-C-35-NO-YAX-AYellowCaution Do Not EnterYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YCX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAK 3XHY5 897-30-C-35-NO-YCX-AYellowCleaning In ProgressYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YDX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAL 3XHY6 897-30-C-35-NO-YDX-AYellowDanger Keep OutYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YEX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAM 3XHY7 897-30-C-35-NO-YEX-AYellowOut Of ServiceYellow-€280.38
TENSABARRIER 897-30-C-35-NO-Y5X-A Belt Barrier Yellow Belt Colour Yellow | AD3BGD 3XMJ8 897-30-C-35-NO-Y5X-AYellow-Yellow-€290.15
TENSABARRIER 897-30-C-35-NO-R5X-A Belt Barrier Yellow Belt Colour Red | AD3BGE 3XMJ9 897-30-C-35-NO-R5X-AYellow-Red-€290.15
TENSABARRIER 897-30-C-35-NO-L5X-A Belt Barrier Yellow Belt Colour Blue | AD3BGF 3XMK1 897-30-C-35-NO-L5X-AYellow-Yellow-€290.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 897-15-C-35-NO-G6X-A Belt Barrier Yellow Belt Colour Green
€141.24 /unit