Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 896-STD-35-MAX-NO-YDX-C Belt Barrier Yellow Belt Colour Yellow | AD3EBC 3YJU2

TENSABARRIER 896-STD-35-MAX-NO-YDX-C Belt Barrier Yellow Belt Colour Yellow

Item: AD3EBC Model: 896-STD-35-MAX-NO-YDX-CCross Ref: 3YJU2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Belt Barrier
Belt MessageDanger Keep Out
ColorYellow
FinishYellow
Length13 ft.
TypeWall Unit
Width2"
Belt ColorYellow
Belt Length13 ft.
Display Qty1
Frame ColorYellow
MessageDanger Keep Out
Message ColorBlack
Number Of Belts1

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)11.68
Ship length (cm)16.26
Ship width (cm)11.43
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFinishBelt MessageColorHeightPrice
TENSABARRIER 897-30-C-35-NO-YAX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAJ 3XHY3 897-30-C-35-NO-YAX-AYellowCaution Do Not EnterYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YCX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAK 3XHY5 897-30-C-35-NO-YCX-AYellowCleaning In ProgressYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YDX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAL 3XHY6 897-30-C-35-NO-YDX-AYellowDanger Keep OutYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YEX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAM 3XHY7 897-30-C-35-NO-YEX-AYellowOut Of ServiceYellow-€280.38
TENSABARRIER 897-30-C-35-NO-Y5X-A Belt Barrier Yellow Belt Colour Yellow | AD3BGD 3XMJ8 897-30-C-35-NO-Y5X-AYellow-Yellow-€290.15
TENSABARRIER 897-30-C-35-NO-R5X-A Belt Barrier Yellow Belt Colour Red | AD3BGE 3XMJ9 897-30-C-35-NO-R5X-AYellow-Red-€290.15
TENSABARRIER 897-30-C-35-NO-L5X-A Belt Barrier Yellow Belt Colour Blue | AD3BGF 3XMK1 897-30-C-35-NO-L5X-AYellow-Yellow-€290.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 896-STD-35-MAX-NO-YDX-C Belt Barrier Yellow Belt Colour Yellow
€145.40 /unit